Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zing

Model # :WBB3199770

MPN #: 2612

Zing Eco Safety V Sign, Smoking Area, 12"W x 7"H, Recycled Plastic

Product Description
Zing® Projecting V Sign, "Smoking Area," clearly designates smoking locations. The sign is made in the USA from 70% post-consumer recycled plastic, and measures 7"H x 12"W x 5" projecting. Two mounting holes and adhesive tabs are included for easy installation. Recycled materials support sustainability initiatives and LEED credits.

PRICE
$30.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Height7 in
Size7 x 12 in

Product Details

Sign ShapeRectangle
TypeSafety Sign
Sign LegendSmoking Area
ColorWhite/Black/Green
MaterialPlastic
Language(s)English
Package Quantity1
Legend HeadingSmoking Area
Manufacturers Part Number2612
BrandZing