Zing Eco Security Window Decal, No Firearms, 7"W x 5"H, Recycled Polystyrene Self Adhesive,Pack of 2
Write a Review
|
Questions & Answers (0)
Product Description
Zing® Policy Sign, "No Concealed Carry," clearly communicates weapons policy. Window Decals (face-adhesive signs) are designed to be placed on the inside of windows. Decals are made from recycled polystyrene. UL Validated for recycled content. All Zing® signs are made in the USA from recycled materials. Recycled materials support sustainability initiatives and LEED credits. Labels and decals are sold 2/pack.
PRICE
$11.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7 in |
| Height | 5 in |
| Size | 5 x 7 in |
Product Details
| Sign Shape | Rectangle |
| Type | Concealed Carry Sign |
| Sign Legend | No Firearms Allowed |
| Color | Black/Red/White |
| Material | Polystyrene |
| Language(s) | English |
| Package Quantity | 2 |
| Legend Heading | No Firearms Allowed |
| Manufacturers Part Number | 2762 |
| Brand | Zing |