Zing® Eco Traffic Sign, Traffic, Speed Bump Ahead, 18"H x 12"W, HIP, 1/16" Thick
Write a Review
|
Questions & Answers (0)
Product Description
Zing® Traffic Sign, "Caution, Speed Bump Ahead, " warns drivers of approaching speed bumps . The sign is made in the USA from recycled aluminum, and features 3M Engineer Grade Prismatic (EGP) reflective sheeting. EGP sheeting meets ASTM Type I specifications, and has an outdoor life expectancy of 5-7 years. The sign measures 18"H x 12"W, and features pre-drilled holes for easy mounting.
The sign is compliant with MUTCD standards. All Zing® signs are made in the USA from recycled materials, and support sustainability initiatives and LEED credits.
The sign is compliant with MUTCD standards. All Zing® signs are made in the USA from recycled materials, and support sustainability initiatives and LEED credits.
PRICE
$40.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Height | 18 in |
| Weight | 2 lbs |
| Size | 18 x 12 |
| Thickness | 1/16 |
Product Details
| Sign Shape | Rectangle |
| Sheeting | High Intensity Prismatic |
| Sign Legend | Caution Speed Bump Ahead |
| Color | Black/Yellow |
| Material | Aluminum |
| Description | Traffic Sign |
| Package Quantity | 1 |
| Legend Heading | Caution |
| Manufacturers Part Number | 2426 |
| Brand | Zing |