x

Take 15% off your entire order!

Offer applied at checkout

Bud Cu-470-G Econobox Die Cast Aluminum Enclosure 2.00" L X 2.00" W X 1.25" H Gray - Min Qty 12

Bud Cu-470-G Econobox Die Cast Aluminum Enclosure 2.00" L X 2.00" W X 1.25" H Gray - Min Qty 12

Item #: WBB562251

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 12

Price: $6.20

Save $0.31 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Bud Cu-470-G Econobox Die Cast Aluminum Enclosure 2.00 L X 2.00 W X 1.25 H Gray - Min Qty 12

Bud offers fifteen box sizes, each with a close fitting flanged cover fastened to bosses in the body with screws. This plus the thickness of the #ADC-12 aluminum alloy, offers excellent screening properties. These lightweight, easy to machine enclosures have a number of uses: instrument and meter cases, filter networks, junction bosses, switching and many other applications requiring a small box. In addition, they're ideal for concealed or other interior use where a safety closure is necessary.

  • BRAND Bud Industries
  • COLOR FINISH Gray
  • MANUFACTURERS PART NUMBER CU-470-G
  • WEIGHT LBS 0.25
  • CONSTRUCTION Durable ADC-12 Aluminum Alloy
  • DIMENSION A 2.00
  • DIMENSION B 2.00
  • DIMENSION C 1.25
  • DIMENSION D 1.09
  • DIMENSION E 1.80
  • DIMENSION F 1.80
  • DIMENSION G 1.10
  • DIMENSION H 1.01
  • THICKNESS INCHES 0.06
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

12 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bud Cu-470-G Econobox Die Cast Aluminum Enclosure 2.00" L X 2.00" W X 1.25" H Gray - Min Qty 12

Bud Cu-470-G Econobox Die Cast Aluminum Enclosure 2.00" L X 2.00" W X 1.25" H Gray - Min Qty 12

Item #: WBB562251

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant