x

Take 15% off your entire order!

Offer applied at checkout

Bud Cu-470 Econobox Die Cast Aluminum Enclosure 2.00" L X 2.00" W X 1.25" H Natural - Min Qty 18

Bud Cu-470 Econobox Die Cast Aluminum Enclosure 2.00" L X 2.00" W X 1.25" H Natural - Min Qty 18

Item #: WBB562810

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 18

Price: $3.81

Save $0.19 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Bud Cu-470 Econobox Die Cast Aluminum Enclosure 2.00 L X 2.00 W X 1.25 H Natural - Min Qty 18

Bud offers fifteen box sizes, each with a close fitting flanged cover fastened to bosses in the body with screws. This plus the thickness of the #ADC-12 aluminum alloy, offers excellent screening properties. These lightweight, easy to machine enclosures have a number of uses: instrument and meter cases, filter networks, junction bosses, switching and many other applications requiring a small box. In addition, they're ideal for concealed or other interior use where a safety closure is necessary.

  • BRAND Bud Industries
  • COLOR FINISH Natural
  • MANUFACTURERS PART NUMBER CU-470
  • WEIGHT LBS 0.25
  • CONSTRUCTION Durable ADC-12 Aluminum Alloy
  • DIMENSION A 2.00
  • DIMENSION B 2.00
  • DIMENSION C 1.25
  • DIMENSION D 1.09
  • DIMENSION E 1.80
  • DIMENSION F 1.80
  • DIMENSION G 1.10
  • DIMENSION H 1.01
  • THICKNESS INCHES 0.06
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

18 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bud Cu-470 Econobox Die Cast Aluminum Enclosure 2.00" L X 2.00" W X 1.25" H Natural - Min Qty 18

Bud Cu-470 Econobox Die Cast Aluminum Enclosure 2.00" L X 2.00" W X 1.25" H Natural - Min Qty 18

Item #: WBB562810

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant