x

Take 15% off your entire order!

Offer applied at checkout

Bud Cu-123-G Econobox Die Cast Aluminum Enclosure 3.62" L X 1.50" W X 1.21" H Gray - Min Qty 13

Bud Cu-123-G Econobox Die Cast Aluminum Enclosure 3.62" L X 1.50" W X 1.21" H Gray - Min Qty 13

Item #: WBB562737

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 13

Price: $5.50

Save $0.28 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Bud Cu-123-G Econobox Die Cast Aluminum Enclosure 3.62 L X 1.50 W X 1.21 H Gray - Min Qty 13

Bud offers fifteen box sizes, each with a close fitting flanged cover fastened to bosses in the body with screws. This plus the thickness of the #ADC-12 aluminum alloy, offers excellent screening properties. These lightweight, easy to machine enclosures have a number of uses: instrument and meter cases, filter networks, junction bosses, switching and many other applications requiring a small box. In addition, they're ideal for concealed or other interior use where a safety closure is necessary.

  • BRAND Bud Industries
  • COLOR FINISH Gray
  • MANUFACTURERS PART NUMBER CU-123-G
  • WEIGHT LBS 0.5
  • CONSTRUCTION Durable ADC-12 Aluminum Alloy
  • DIMENSION A 3.62
  • DIMENSION B 1.50
  • DIMENSION C 1.21
  • DIMENSION D 1.06
  • DIMENSION E 3.30
  • DIMENSION F 1.18
  • DIMENSION G 1.09
  • DIMENSION H 1.00
  • THICKNESS INCHES 0.06
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

13 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bud Cu-123-G Econobox Die Cast Aluminum Enclosure 3.62" L X 1.50" W X 1.21" H Gray - Min Qty 13

Bud Cu-123-G Econobox Die Cast Aluminum Enclosure 3.62" L X 1.50" W X 1.21" H Gray - Min Qty 13

Item #: WBB562737

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant