x

Take 15% off your entire order!

Offer applied at checkout

Bud Cu-471-G Econobox Die Cast Aluminum Enclosure 4.33" L X 3.25" W X 1.75" H Gray - Min Qty 9

Bud Cu-471-G Econobox Die Cast Aluminum Enclosure 4.33" L X 3.25" W X 1.75" H Gray - Min Qty 9

Item #: WBB562253

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 9

Price: $7.90

Save $0.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Bud Cu-471-G Econobox Die Cast Aluminum Enclosure 4.33 L X 3.25 W X 1.75 H Gray - Min Qty 9

Bud offers fifteen box sizes, each with a close fitting flanged cover fastened to bosses in the body with screws. This plus the thickness of the #ADC-12 aluminum alloy, offers excellent screening properties. These lightweight, easy to machine enclosures have a number of uses: instrument and meter cases, filter networks, junction bosses, switching and many other applications requiring a small box. In addition, they're ideal for concealed or other interior use where a safety closure is necessary.

  • BRAND Bud Industries
  • COLOR FINISH Gray
  • MANUFACTURERS PART NUMBER CU-471-G
  • WEIGHT LBS 0.75
  • CONSTRUCTION Durable ADC-12 Aluminum Alloy
  • DIMENSION A 4.33
  • DIMENSION B 3.25
  • DIMENSION C 1.75
  • DIMENSION D 1.59
  • DIMENSION E 4.08
  • DIMENSION F 3.00
  • DIMENSION G 1.60
  • DIMENSION H 1.51
  • THICKNESS INCHES 0.09
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Bud Cu-471 Econobox Die Cast Aluminum Enclosure 4.33" L X 3.25" W X 1.75" H Natural - Min Qty 12

Item #: B562252

Not Yet Rated

Usually ships in 8 to 11 days

$6.10

Close

9 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bud Cu-471-G Econobox Die Cast Aluminum Enclosure 4.33" L X 3.25" W X 1.75" H Gray - Min Qty 9

Bud Cu-471-G Econobox Die Cast Aluminum Enclosure 4.33" L X 3.25" W X 1.75" H Gray - Min Qty 9

Item #: WBB562253

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant