x

Take 15% off your entire order!

Offer applied at checkout

Bud Cu-124-G Econobox Die Cast Aluminum Enclosure 4.37" L X 2.37" W X 1.21" H Gray - Min Qty 10

Bud Cu-124-G Econobox Die Cast Aluminum Enclosure 4.37" L X 2.37" W X 1.21" H Gray - Min Qty 10

Item #: WBB562787

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 10

Price: $6.70

Save $0.34 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Bud Cu-124-G Econobox Die Cast Aluminum Enclosure 4.37 L X 2.37 W X 1.21 H Gray - Min Qty 10

Bud offers fifteen box sizes, each with a close fitting flanged cover fastened to bosses in the body with screws. This plus the thickness of the #ADC-12 aluminum alloy, offers excellent screening properties. These lightweight, easy to machine enclosures have a number of uses: instrument and meter cases, filter networks, junction bosses, switching and many other applications requiring a small box. In addition, they're ideal for concealed or other interior use where a safety closure is necessary.

  • BRAND Bud Industries
  • COLOR FINISH Gray
  • MANUFACTURERS PART NUMBER CU-124-G
  • WEIGHT LBS 0.5
  • CONSTRUCTION Durable ADC-12 Aluminum Alloy
  • DIMENSION A 4.37
  • DIMENSION B 2.37
  • DIMENSION C 1.21
  • DIMENSION D 1.06
  • DIMENSION E 4.05
  • DIMENSION F 2.05
  • DIMENSION G 1.09
  • DIMENSION H 1.00
  • THICKNESS INCHES 0.06
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Bud Cu-124 Econobox Die Cast Aluminum Enclosure 4.37" L X 2.37" W X 1.21" H Natural - Min Qty 14

Item #: B562738

Not Yet Rated

Usually ships in 8 to 11 days

$5.10

Close

10 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bud Cu-124-G Econobox Die Cast Aluminum Enclosure 4.37" L X 2.37" W X 1.21" H Gray - Min Qty 10

Bud Cu-124-G Econobox Die Cast Aluminum Enclosure 4.37" L X 2.37" W X 1.21" H Gray - Min Qty 10

Item #: WBB562787

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant