x

Take 15% off your entire order!

Offer applied at checkout

Bud Cu-476-G Econobox Die Cast Aluminum Enclosure 6.00" L X 3.25" W X 2.00" H Gray - Min Qty 6

Bud Cu-476-G Econobox Die Cast Aluminum Enclosure 6.00" L X 3.25" W X 2.00" H Gray - Min Qty 6

Item #: WBB562377

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 6

Price: $13.25

Save $0.66 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Bud Cu-476-G Econobox Die Cast Aluminum Enclosure 6.00 L X 3.25 W X 2.00 H Gray - Min Qty 6

Bud offers fifteen box sizes, each with a close fitting flanged cover fastened to bosses in the body with screws. This plus the thickness of the #ADC-12 aluminum alloy, offers excellent screening properties. These lightweight, easy to machine enclosures have a number of uses: instrument and meter cases, filter networks, junction bosses, switching and many other applications requiring a small box. In addition, they're ideal for concealed or other interior use where a safety closure is necessary.

  • BRAND Bud Industries
  • COLOR FINISH Gray
  • MANUFACTURERS PART NUMBER CU-476-G
  • WEIGHT LBS 1
  • CONSTRUCTION Durable ADC-12 Aluminum Alloy
  • DIMENSION A 6.00
  • DIMENSION B 3.25
  • DIMENSION C 2.00
  • DIMENSION D 1.84
  • DIMENSION E 5.68
  • DIMENSION F 2.93
  • DIMENSION G 1.85
  • DIMENSION H 1.76
  • THICKNESS INCHES 0.09
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Bud Cu-476 Econobox Die Cast Aluminum Enclosure 6.00" L X 3.25" W X 2.00" H Natural - Min Qty 7

Item #: B562305

Not Yet Rated

Usually ships in 8 to 11 days

$10.25

Close

6 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bud Cu-476-G Econobox Die Cast Aluminum Enclosure 6.00" L X 3.25" W X 2.00" H Gray - Min Qty 6

Bud Cu-476-G Econobox Die Cast Aluminum Enclosure 6.00" L X 3.25" W X 2.00" H Gray - Min Qty 6

Item #: WBB562377

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant