x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Bud Cu-478 Econobox Die Cast Aluminum Enclosure 7.50" L X 7.50" W X 2.62" H Natural - Min Qty 4

Bud Cu-478 Econobox Die Cast Aluminum Enclosure 7.50" L X 7.50" W X 2.62" H Natural - Min Qty 4

Item #: WBB562380

Not Yet Rated

Minimum Quantity: 4

Price: $18.25

Save $0.91 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.

Customers Also Viewed

Bud Cu-478 Econobox Die Cast Aluminum Enclosure 7.50 L X 7.50 W X 2.62 H Natural - Min Qty 4

Bud offers fifteen box sizes, each with a close fitting flanged cover fastened to bosses in the body with screws. This plus the thickness of the #ADC-12 aluminum alloy, offers excellent screening properties. These lightweight, easy to machine enclosures have a number of uses: instrument and meter cases, filter networks, junction bosses, switching and many other applications requiring a small box. In addition, they're ideal for concealed or other interior use where a safety closure is necessary.

  • BRAND Bud Industries
  • COLOR FINISH Natural
  • MANUFACTURERS PART NUMBER CU-478
  • WEIGHT LBS 2
  • CONSTRUCTION Durable ADC-12 Aluminum Alloy
  • DIMENSION A 7.50
  • DIMENSION B 7.50
  • DIMENSION C 2.62
  • DIMENSION D 2.46
  • DIMENSION E 7.18
  • DIMENSION F 7.18
  • DIMENSION G 2.47
  • DIMENSION H 2.38
  • THICKNESS INCHES 0.09
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Bud Cu-478-G Econobox Die Cast Aluminum Enclosure 7.50" L X 7.50" W X 2.62" H Gray - Min Qty 3

Item #: B562411

Not Yet Rated

Usually ships in 8 to 11 days

$24.00

Close

4 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bud Cu-478 Econobox Die Cast Aluminum Enclosure 7.50" L X 7.50" W X 2.62" H Natural - Min Qty 4

Bud Cu-478 Econobox Die Cast Aluminum Enclosure 7.50" L X 7.50" W X 2.62" H Natural - Min Qty 4

Item #: WBB562380

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant