x

Take 15% off your entire order!

Offer applied at checkout

Bud Cu-4471 Econobox Die Cast Al Enclosure With Mb 4.33" L X 3.25" W X 1.75" H Natural - Min Qty 5

Bud Cu-4471 Econobox Die Cast Al Enclosure With Mb 4.33" L X 3.25" W X 1.75" H Natural - Min Qty 5

Item #: WBB562930

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 5

Price: $14.75

Save $0.74 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Features:

  • ADC-12 aluminum alloy
  • Excellent screening properties
  • Close fitting covers attach with #6-32 screws
  • Easily machined or modified to any application requirement
  • Mounts to wall or panel with #10 size screws (not furnished)
  • Heavy duty .09 thick external wall mounting bracket

  • BRAND Bud Industries
  • COLOR FINISH Natural
  • MANUFACTURERS PART NUMBER CU-4471
  • WEIGHT LBS 0.91
  • CONSTRUCTION Durable ADC-12 Aluminum Alloy
  • DIMENSION A 4.33
  • DIMENSION B 3.25
  • DIMENSION C 1.75
  • DIMENSION D 1.59
  • DIMENSION E 4.06
  • DIMENSION F 3.00
  • DIMENSION G 1.60
  • DIMENSION H 1.51
  • DIMENSION I 5.00
  • DIMENSION J 2.12
  • WALL THICKNESS 0.09
  • WEIGHT (Oz) 14.50
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Bud Cu-4471-B Econobox Die Cast Al Enclosure With Mb 4.33" L X 3.25" W X 1.75" H Black - Min Qty 5

Item #: B562931

Not Yet Rated

Usually ships in 8 to 11 days

$16.75

Close

5 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bud Cu-4471 Econobox Die Cast Al Enclosure With Mb 4.33" L X 3.25" W X 1.75" H Natural - Min Qty 5

Bud Cu-4471 Econobox Die Cast Al Enclosure With Mb 4.33" L X 3.25" W X 1.75" H Natural - Min Qty 5

Item #: WBB562930

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant