x

Take 15% off your entire order!

Offer applied at checkout

Bud Cu-4476 Econobox Die Cast Al Enclosure With Mb 6.00" L X 3.25" W X 2.00" H Natural - Min Qty 4

Bud Cu-4476 Econobox Die Cast Al Enclosure With Mb 6.00" L X 3.25" W X 2.00" H Natural - Min Qty 4

Item #: WBB562671

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 4

Price: $20.50

Save $1.03 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Features:

  • ADC-12 aluminum alloy
  • Excellent screening properties
  • Close fitting covers attach with #6-32 screws
  • Easily machined or modified to any application requirement
  • Mounts to wall or panel with #10 size screws (not furnished)
  • Heavy duty .09 thick external wall mounting bracket

  • BRAND Bud Industries
  • COLOR FINISH Natural
  • MANUFACTURERS PART NUMBER CU-4476
  • WEIGHT LBS 1.25
  • CONSTRUCTION Durable ADC-12 Aluminum Alloy
  • DIMENSION A 6.00
  • DIMENSION B 3.25
  • DIMENSION C 2.00
  • DIMENSION D 1.84
  • DIMENSION E 5.68
  • DIMENSION F 2.93
  • DIMENSION G 1.85
  • DIMENSION H 1.76
  • DIMENSION I 6.63
  • DIMENSION J 2.12
  • WALL THICKNESS 0.09
  • WEIGHT (Oz) 20.00
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Bud Cu-4476-B Econobox Die Cast Al Enclosure With Mb 6.00" L X 3.25" W X 2.00" H Black - Min Qty 4

Item #: B562672

Not Yet Rated

Usually ships in 8 to 11 days

$22.75

Close

4 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bud Cu-4476 Econobox Die Cast Al Enclosure With Mb 6.00" L X 3.25" W X 2.00" H Natural - Min Qty 4

Bud Cu-4476 Econobox Die Cast Al Enclosure With Mb 6.00" L X 3.25" W X 2.00" H Natural - Min Qty 4

Item #: WBB562671

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant