x

Take 15% off your entire order!

Offer applied at checkout

Bud Cu-4478-B Econobox Die Cast Al Enclosure With Mb 7.50" L X 7.50" W X 2.62" H Black - Min Qty 2

Bud Cu-4478-B Econobox Die Cast Al Enclosure With Mb 7.50" L X 7.50" W X 2.62" H Black - Min Qty 2

Item #: WBB562730

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $38.95

Save $1.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Features:

  • ADC-12 aluminum alloy
  • Excellent screening properties
  • Close fitting covers attach with #6-32 screws
  • Easily machined or modified to any application requirement
  • Mounts to wall or panel with #10 size screws (not furnished)
  • Heavy duty .09 thick external wall mounting bracket

  • BRAND Bud Industries
  • COLOR FINISH Black
  • MANUFACTURERS PART NUMBER CU-4478-B
  • WEIGHT LBS 2.44
  • CONSTRUCTION Durable ADC-12 Aluminum Alloy
  • DIMENSION A 7.50
  • DIMENSION B 7.50
  • DIMENSION C 2.62
  • DIMENSION D 2.46
  • DIMENSION E 7.18
  • DIMENSION F 7.18
  • DIMENSION G 2.47
  • DIMENSION H 2.38
  • DIMENSION I 8.13
  • DIMENSION J 6.25
  • WALL THICKNESS 0.09
  • WEIGHT (Oz) 39.00
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Bud Cu-4347-B Econobox Die Cast Al Enclosure With Mb 7.39" L X 4.70" W X 3.21" H Black - Min Qty 3

Item #: B562927

Not Yet Rated

Usually ships in 8 to 11 days

$30.95

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bud Cu-4478-B Econobox Die Cast Al Enclosure With Mb 7.50" L X 7.50" W X 2.62" H Black - Min Qty 2

Bud Cu-4478-B Econobox Die Cast Al Enclosure With Mb 7.50" L X 7.50" W X 2.62" H Black - Min Qty 2

Item #: WBB562730

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant