x

Take 15% off your entire order!

Offer applied at checkout

Bud Cu-5470-B Econobox Die Cast Al Enclosure w/Mb Cover 2.00" L X 2.00" W X 1.25" H Black-Min Qty 13

Bud Cu-5470-B Econobox Die Cast Al Enclosure w/Mb Cover 2.00" L X 2.00" W X 1.25" H Black-Min Qty 13

Item #: WBB562827

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 13

Price: $5.50

Save $0.28 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Features:

  • ADC-12 aluminum alloy
  • Excellent screening properties
  • Close fitting covers attach with #6-32 screws
  • Easily machined or modified to any application requirement
  • Mounts to wall or panel with #6 size screws (not furnished)
  • Heavy duty .09 thick external wall mounting bracket

  • BRAND Bud Industries
  • COLOR FINISH Black
  • MANUFACTURERS PART NUMBER CU-5470-B
  • WEIGHT LBS 0.31
  • CONSTRUCTION Durable ADC-12 Aluminum Alloy
  • DIMENSION A 2.00
  • DIMENSION B 2.00
  • DIMENSION C 1.25
  • DIMENSION D 1.09
  • DIMENSION E 1.80
  • DIMENSION F 1.80
  • DIMENSION G 1.10
  • DIMENSION H 1.01
  • DIMENSION I 2.46
  • DIMENSION J 1.62
  • WALL THICKNESS 0.06
  • WEIGHT (Oz) 5.00
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

13 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bud Cu-5470-B Econobox Die Cast Al Enclosure w/Mb Cover 2.00" L X 2.00" W X 1.25" H Black-Min Qty 13

Bud Cu-5470-B Econobox Die Cast Al Enclosure w/Mb Cover 2.00" L X 2.00" W X 1.25" H Black-Min Qty 13

Item #: WBB562827

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant