x

Take 15% off your entire order!

Offer applied at checkout

Bud Cu-5124 Econobox Die Cast Al Enclosure w/ Mb Cover 4.37" L X 2.37" W X 1.21" H Natrl-Min Qty 12

Bud Cu-5124 Econobox Die Cast Al Enclosure w/ Mb Cover 4.37" L X 2.37" W X 1.21" H Natrl-Min Qty 12

Item #: WBB562735

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 12

Price: $5.90

Save $0.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Features:

  • ADC-12 aluminum alloy
  • Excellent screening properties
  • Close fitting covers attach with #6-32 screws
  • Easily machined or modified to any application requirement
  • Mounts to wall or panel with #6 size screws (not furnished)
  • Heavy duty .09 thick external wall mounting bracket

  • BRAND Bud Industries
  • COLOR FINISH Natural
  • MANUFACTURERS PART NUMBER CU-5124
  • WEIGHT LBS 0.66
  • CONSTRUCTION Durable ADC-12 Aluminum Alloy
  • DIMENSION A 4.37
  • DIMENSION B 2.37
  • DIMENSION C 1.21
  • DIMENSION D 1.06
  • DIMENSION E 4.05
  • DIMENSION F 2.05
  • DIMENSION G 1.09
  • DIMENSION H 1.00
  • DIMENSION I 2.84
  • DIMENSION J 3.99
  • WALL THICKNESS 0.06
  • WEIGHT (Oz) 10.50
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Bud Cu-5123 Econobox Die Cast Al Enclosure w/ Mb Cover 3.62" L X 1.50" W X 1.21" H Natrl-Min Qty 17

Item #: B562733

Not Yet Rated

Usually ships in 8 to 11 days

$4.15

Close

12 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bud Cu-5124 Econobox Die Cast Al Enclosure w/ Mb Cover 4.37" L X 2.37" W X 1.21" H Natrl-Min Qty 12

Bud Cu-5124 Econobox Die Cast Al Enclosure w/ Mb Cover 4.37" L X 2.37" W X 1.21" H Natrl-Min Qty 12

Item #: WBB562735

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant