
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Features:
- ADC-12 aluminum alloy
- Excellent screening properties
- Close fitting covers attach with #6-32 screws
- Easily machined or modified to any application requirement
- Mounts to wall or panel with #6 size screws (not furnished)
- Heavy duty .09 thick external wall mounting bracket
- BRAND Bud Industries
- COLOR FINISH Natural
- MANUFACTURERS PART NUMBER CU-5475
- WEIGHT LBS 1.47
- CONSTRUCTION Durable ADC-12 Aluminum Alloy
- DIMENSION A 4.75
- DIMENSION B 4.75
- DIMENSION C 3.75
- DIMENSION D 3.59
- DIMENSION E 4.30
- DIMENSION F 4.30
- DIMENSION G 3.60
- DIMENSION H 3.51
- DIMENSION I 5.21
- DIMENSION J 4.37
- WALL THICKNESS 0.09
- WEIGHT (Oz) 23.50
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Bud Cu-5474 Econobox Die Cast Al Enclosure w/ Mb Cover 4.75" L X 4.75" W X 2.33" H Natural-Min Qty 7
Item #: B562941
Not Yet Rated
Usually ships in 8 to 11 days
$11.25

Bud Cu-5475 Econobox Die Cast Al Enclosure w/ Mb Cover 4.75" L X 4.75" W X 3.75" H Natural-Min Qty 5
$14.0
- Product Information
- Customer Review
- Product Q&A