x

Take 15% off your entire order!

Offer applied at checkout

Marv-O-Lus Economical CD & DVD Floor Spinner Rack, 32 Pockets, Black, 172-4CD/DVD-8

Marv-O-Lus Economical CD & DVD Floor Spinner Rack, 32 Pockets, Black, 172-4CD/DVD-8

Item #: WBB1191034

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$145.00 up to 14% OFF

Price: $124.95

Save $6.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Marv-O-Lus Economical CD & DVD Floor Spinner Rack, 32 Pockets, Black, 172-4CD/DVD-8

This affordable CD/DVD spinner ships knocked-down for low-cost freight.

Features:
  • 32 pockets hold a total of 224 CDs or 160 DVDs
  • Each pocket holds 7 CDs or 5 DVDs
  • Features 4 tiers that spin independently
  • Rack measures 62"H with a 22" spinning diameter
  • Black powder-coat finish
  • Includes sign holder & adjustable floor glides

  • MANUFACTURERS PART NUMBER 172-4CD/DVD-8
  • NUMBER OF COMPARTMENTS 32
  • PACKAGE QUANTITY 1
  • BRAND Marv-O-Lus
  • HEIGHT INCHES 62
  • SPINNING DIAMETER INCHES 22
  • CONSTRUCTION Steel
  • DESCRIPTION 32 Pocket Economical CD & DVD Pocket Floor Spinner Rack
  • COLOR Black
  • LEVELS 4 Step Design
  • DEPTH INCHES 22
  • WIDTH INCHES 22
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Marvolus 32-Hook Double Sided Marvelous Merchandiser Floor Display, Unassembled

Item #: B2732768

Not Yet Rated

Usually ships in 3 to 6 days

$109.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marv-O-Lus Economical CD & DVD Floor Spinner Rack, 32 Pockets, Black, 172-4CD/DVD-8

Marv-O-Lus Economical CD & DVD Floor Spinner Rack, 32 Pockets, Black, 172-4CD/DVD-8

Item #: WBB1191034

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant