SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Vollrath® Economy Bake & Roast Pan With Handles - Pkg Qty 3

Vollrath® Economy Bake & Roast Pan With Handles - Pkg Qty 3

Item #: WBB208250

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$38.95 ea.

Minimum Quantity: 2

Price: $116.85 / Pkg of 3

Save $5.84 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vollrath® Bake Pan 9 X 13 X 2-1/4" - Pkg Qty 3

Vollrath® Bake Pan 9 X 13 X 2-1/4" - Pkg Qty 3

Winco ALRP-1826H Bake/Roast Pan w/Drop Handle - Pkg Qty 3

Winco ALRP-1826H Bake/Roast Pan w/Drop Handle - Pkg Qty 3

Alegacy A14203 - Heavy-weight Aluminum Roast Pan, 14 x 20

Alegacy A14203 - Heavy-weight Aluminum Roast Pan, 14 x 20

Winco ALRP-1826 Bake/Roast Pan w/o Handle - Pkg Qty 3

Winco ALRP-1826 Bake/Roast Pan w/o Handle - Pkg Qty 3

Winco ALRP-1824L Roast Pan - Pkg Qty 2

Winco ALRP-1824L Roast Pan - Pkg Qty 2

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Vollrath® Stock Pot 12.0 Qt (11.4 L)

Vollrath® Stock Pot 12.0 Qt (11.4 L)

Made in U.S.A. 3004 aluminum. Lightweight for easier handling and storage. Includes convenient hinged loop handles. 6-1/4 quart capacity. Sold in package quantity of 3. Priced each.

Weights & Dimensions

  • Depth 2-3/8 in
  • Width 10-7/8 in
  • Length 15-3/8 in

Product Details

  • Package Quantity 3
  • Brand Vollrath
  • Material Aluminum
  • Capacity 6-1/4 qt
  • Manufacturers Part Number 68078
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Economy Bake & Roast Pan With Handles - Pkg Qty 3

Vollrath® Economy Bake & Roast Pan With Handles - Pkg Qty 3

Item #: WBB208250

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant