- Freerunning
- Unified
- 18-8 Stainless Steel Construction
- 5 Inserts
- STI Tap
- Install Tool
- Tang Break Tool
Weights & Dimensions
| Length | 0.938 in |
| Size | 5/8-11 |
Product Details
| Thread Type | Coarse |
| Style | Freerunning |
| Type | Economy Kit |
| Number of Pieces | 7 |
| Includes | 5 Inserts, STI Tap, and Combo Install/Tang Break Tool |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Coil Thread Repair Kit For Metal |
| Manufacturers Part Number | EK21415 |
| Brand | E-Z Coil |