Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Kennedy Group Economy Container Placard Label Holder ESTB1 3" x 5" White - Pkg Qty 100

Shown with "Place Label Here"

Kennedy Group Economy Container Placard Label Holder ESTB1 3" x 5" White - Pkg Qty 100

Item #: WBB1866515

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$0.83 ea.

Price: $83.00 / Pkg of 100

Save $4.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Kennedy Group Economy Container Placard Label Holder ESTB2 4-1/2" x 6-1/2" White - Pkg Qty 100

Kennedy Group Economy Container Placard Label Holder ESTB2 4-1/2" x 6-1/2" White - Pkg Qty 100

Kennedy Group C0001 Container Placard Label Holder CSTP1 w/"Place Label Here" 3"x5" White - Pkg Qty 100

Kennedy Group C0001 Container Placard Label Holder CSTP1 w/"Place Label Here" 3"x5" White - Pkg Qty 100

Kennedy Group Economy Container Placard Label Holder ESTP2 w/ "Place Label Here" 4-1/2 x 6-1/2 White - Pkg Qty 100

Kennedy Group Economy Container Placard Label Holder ESTP2 w/ "Place Label Here" 4-1/2 x 6-1/2 White - Pkg Qty 100

Kennedy Group C0001 Container Placard Label Holder CSTP2 w/"Place Label Here" 4-1/2x6-1/2 White - Pkg Qty 100

Kennedy Group C0001 Container Placard Label Holder CSTP2 w/"Place Label Here" 4-1/2x6-1/2 White - Pkg Qty 100

Kennedy Group C0001 Container Placard Label Holder CSTB1 3" x 5" White - Pkg Qty 100

Kennedy Group C0001 Container Placard Label Holder CSTB1 3" x 5" White - Pkg Qty 100

Kennedy Group C0001 Container Placard Label Holder CSTP5 w/"Place Label Here" 6"x8" White - Pkg Qty 100

Kennedy Group C0001 Container Placard Label Holder CSTP5 w/"Place Label Here" 6"x8" White - Pkg Qty 100

Kennedy Group Economy Container Placard Label Holder ESTP1 with "Place Label Here" 3" x 5" White - Pkg Qty 500

Kennedy Group Economy Container Placard Label Holder ESTP1 with "Place Label Here" 3" x 5" White - Pkg Qty 500

Aigner Bin Buddy BB-13 Adhesive Label Holder (Top/Bottom) 1" x 3" for Bins, Pack of 25

Aigner Bin Buddy BB-13 Adhesive Label Holder (Top/Bottom) 1" x 3" for Bins, Pack of 25

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Aigner Tri-Dex TR-1300 Slide-In Label Holder 1" x 3" for Stacking Bins, Price per Pack of 25 - Pkg Qty 2

Aigner Tri-Dex TR-1300 Slide-In Label Holder 1" x 3" for Stacking Bins, Price per Pack of 25 - Pkg Qty 2

Aigner Tri-Dex TR-2400 Slide-In Label Holder 2" x 4" for Stacking Bins, Price per Pack of 25 - Pkg Qty 2

Aigner Tri-Dex TR-2400 Slide-In Label Holder 2" x 4" for Stacking Bins, Price per Pack of 25 - Pkg Qty 2

Aigner Tri-Dex TR-0813 Slide-In Label Holder 13/16" x 3" for Shelf Bins, Price per Pack of 25 - Pkg Qty 2

Aigner Tri-Dex TR-0813 Slide-In Label Holder 13/16" x 3" for Shelf Bins, Price per Pack of 25 - Pkg Qty 2

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Folding Wire Container 32"L x 20"W x 21"H, 1000 Lb. Capacity

Global Industrial™ Folding Wire Container 32"L x 20"W x 21"H, 1000 Lb. Capacity

Global Approved 122022 Horizontal Wall Mount Sign Holder W/ Adhesive Tape, 11" x 8.5"

Global Approved 122022 Horizontal Wall Mount Sign Holder W/ Adhesive Tape, 11" x 8.5"

Kennedy Group Economy Container Placard Label Holder ESTB1 3" x 5" White

The Container Placard is a permanent label holder that allows for easy application and removal of single-use labels with no sticky residue or messy overlapping, keeping containers neat and clean. Great product for automotive and distribution industries with long-term indoor durability.

Features:
  • Easy removal and replacement of labels
  • Adheres to wide range of surfaces and temperature
  • Can be customized to virtually any shape, size and color
  • Accepts most standard permanent labels
  • Offers long-term indoor durability
  • Limited outdoor durability
  • Limited washing capabilities
  • Broad service temperature range
Benefits:
  • Proprietary Hold & Release™ technology
  • Increased productivity and cost savings - No scraping containers
  • Organization - Neat and clean containers
  • Security - The Kennedy Group guarantees that the Placard will perform

Weights & Dimensions

  • Width 3 in
  • Length 5 in
  • Weight 2 lbs

Product Details

  • Type Economy
  • For Use With Long-Long Indoor, Limited Outdoor and Washing
  • Accessory Type Label and Holder
  • Brand The Kennedy Group
  • Package Quantity Roll of 100
  • Material 2 Mil White Polyfilm With A Proprietary Release Surface
  • Style Blank Label Holder
  • Manufacturers Part Number ESTB1
  • Color Family White
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Kennedy Group Economy Container Placard Label Holder ESTB1 3" x 5" White - Pkg Qty 100

Kennedy Group Economy Container Placard Label Holder ESTB1 3" x 5" White - Pkg Qty 100

Item #: WBB1866515

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant