Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Marv-O-Lus Economy 2-Step Counter Spinner With 12 Hooks, Black

Marv-O-Lus Economy 2-Step Counter Spinner With 12 Hooks, Black

Item #: WBB1191075

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$33.00 up to 12% OFF

Price: $28.95

Save $1.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Marv-O-Lus Counter Scarf/Handkerchief Rack, 1 Step Design, Black/Chrome, 156-1D14X

Marv-O-Lus Counter Scarf/Handkerchief Rack, 1 Step Design, Black/Chrome, 156-1D14X

Revolving countertop display rack - 3-Tier, Heavy Duty - Chrome

Revolving countertop display rack - 3-Tier, Heavy Duty - Chrome

Marv-O-Lus Countertop Greeting Card Display, 12 Pockets, Black, UDR12B

Marv-O-Lus Countertop Greeting Card Display, 12 Pockets, Black, UDR12B

Countertop Glass Showcase 24" L x 12" D x 18"

Countertop Glass Showcase 24" L x 12" D x 18"

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

3 Roll Polyethylene Horizontal Dispensing Rack - Square Tubing - Chrome

3 Roll Polyethylene Horizontal Dispensing Rack - Square Tubing - Chrome

Collapsible Rolling Garment Rack RCS-3 w/ Double Rail Round Tubing - Chrome

Collapsible Rolling Garment Rack RCS-3 w/ Double Rail Round Tubing - Chrome

Marv-O-Lus Economy Counter Spinner W/ 12 Hooks, 2 Step Design, Black, 154-2BB2

No wonder why this is a best seller. It gives you great diversity of products to sellsuch as candy, toys, gloves and office supplies. Two rotating tiers, each with six prongs, hold any merchandise up to 7-1/2" wide.
  • Black plastic base and sign holder
  • Pole and tiers have bright zinc finish
  • Dimensions: 26"H x 20-1/2" Spinning Diameter
  • Weights & Dimensions

    • Depth 20-1/2 in
    • Width 20-1/2 in
    • Height 26 in
    • Spinning Diameter 20-1/2 in

    Product Details

    • Package Quantity 1
    • Brand Marv-O-Lus
    • Description Economy Counter Spinner With 12 Hooks
    • Material Steel/Plastic
    • Style 2 Step Design
    • Manufacturers Part Number 154-2BB2
    • Color Family Black
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Save $28.52 with this comparable product

    Marv-O-Lus 2" Plastic Hooks For Rack #50, 55 & 57, Step Design, Plastic, White, PH-2

    Item #: B1191086

    Not Yet Rated

    Usually ships in 2 to 5 days

    $0.43

    compare items
    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Marv-O-Lus Economy 2-Step Counter Spinner With 12 Hooks, Black

    Marv-O-Lus Economy 2-Step Counter Spinner With 12 Hooks, Black

    Item #: WBB1191075

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant