Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffmaster

Model # :WBB3180637

MPN #: 117799

Hoffmaster® Economy Cutlery Kit, Fork/Knife/Spoon/Napkin, Polypropylene, White, 250/Carton

Product Description
Saves time and provides a economic, disposable alternative to linen-rolled cutlery. Offers a safe and sanitary solution to your food delivery and take out food service. Kit includes 2-ply 12 x 13 napkin, fork, knife and spoon.

Features:
  • Pre-rolled napkin and cutlery kit
  • Material: Bendable Polypropylene (Cutlery); Paper (Napkin)
  • Length: 7 to 9


PRICE
$17.25

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Made in the USANo
MaterialPolypropylene, Paper
Package Quantity250
DescriptionEconomy Cutlery Kit
ColorWhite
Manufacturers Part Number117799
GradeEconomy
BrandHoffmaster