Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Akro-Mils

Model # :WB506107

MPN #: 30718--BLACK

Akro-Mils® Akro-Bin® Plastic Economy Bin, 11-7/8"L x 8-3/8" W x 5"H, Black - Pkg Qty 8

Product Description
Durable industrial grade polymer bins organize and store a variety of parts. Resistant to solvents, chemicals, grease and oil and are autoclaveable up to 250°F. Bins stack up to four high, or nest to save space. Can be offset stacked for parts picking. Large label area allows for quick identification. Reinforced side ribs prevent spreading under heavy loads.

PRICE
$60.80  Sold in packages of 8 / $7.60 ea

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-7/8 in
Width8-3/8 in
Height5 in
Size (L x W x H)11-7/8 x 8-3/8 x 5 in
Inside Length9 in
Inside Width5-3/4 in
Inside Height4-9/10 in
Weight0.8 lbs

Product Details

Assembly RequiredNo
TypeColored Bin
ColorBlack
MaterialPlastic
Package Quantity8
Manufacturers Part Number30718--BLACK
Stack and/or NestStack & Nest
BrandAkro-Mils