SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Aero Manufacturing Shelf W/ 430 Stainless Steel, 96"W x 18"D

Aero Manufacturing Shelf W/ 430 Stainless Steel, 96"W x 18"D

Item #: WBB207797

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $847.00

$141.17/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Aero Manufacturing Shelf W/ 430 Stainless Steel, 36"W x 10"D

Aero Manufacturing Shelf W/ 430 Stainless Steel, 36"W x 10"D

Aero Manufacturing Shelf W/ 430 Stainless Steel, 60"W x 10"D

Aero Manufacturing Shelf W/ 430 Stainless Steel, 60"W x 10"D

Aero Manufacturing 4BW-1248 16 Gauge Wall Mount Shelf With One Inch Lip - 430 Stainless Steel - 48"W

Aero Manufacturing 4BW-1248 16 Gauge Wall Mount Shelf With One Inch Lip - 430 Stainless Steel - 48"W

Aero Manufacturing 4BW-1260 16 Gauge Wall Mount Shelf With One Inch Lip - 430 Stainless Steel - 60"W

Aero Manufacturing 4BW-1260 16 Gauge Wall Mount Shelf With One Inch Lip - 430 Stainless Steel - 60"W

Aero Manufacturing 4BW-1296 16 Gauge Wall Mount Shelf With One Inch Lip - 430 Stainless Steel - 96"W

Aero Manufacturing 4BW-1296 16 Gauge Wall Mount Shelf With One Inch Lip - 430 Stainless Steel - 96"W

Aero Manufacturing 4W-1860 16 Gauge Economy Wall Shelf 430 Stainless Steel - 60"W x 18"D

Aero Manufacturing 4W-1860 16 Gauge Economy Wall Shelf 430 Stainless Steel - 60"W x 18"D

Aero Manufacturing Riser Shelf W/ 430 Stainless Steel, 96"W x 12"D

Aero Manufacturing Riser Shelf W/ 430 Stainless Steel, 96"W x 12"D

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

This table mounted single shelf is made with 16 ga, 430 series stainless steel. It is constructed with sturdy 16 ga 1-5/8" stainless steel tubing mounted into aerolock aluminum extrusions for extra strength. The shelf has 1-1/2" turn down on 4 sides. It includes hardware for easy assembly to workbench. This shelf is polished to a #4 mill finish. The shelf is easy to assemble. It is NSF® listed.

Weights & Dimensions

  • Depth 18 in
  • Tube Diameter 1-5/8 in
  • Width 96 in
  • Height 18 in

Product Details

  • Type Riser
  • Brand Aero Manufacturing
  • Assembly Required Yes
  • Material 430 Stainless Steel
  • Style Shelf
  • Manufacturers Part Number 4O-1896
  • Color Family Silver

Compliance & Certifications

  • Certifications NSF
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aero Manufacturing Shelf W/ 430 Stainless Steel, 96"W x 18"D

Aero Manufacturing Shelf W/ 430 Stainless Steel, 96"W x 18"D

Item #: WBB207797

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant