Aero Manufacturing 4W-1536 16 Gauge Economy Wall Shelf 430 Stainless Steel - 36"W x 15"D
Write a Review
|
Questions & Answers (0)
Product Description
Aero Manufacturing 4W-1536 16 Gauge Economy Wall Shelf 430 Stainless Steel - 36"W x 15"D
This Wall Shelf measures 36"W x 15"D. Shelf is made with 16 gauge, 430 Series stainless steel that has 1-1/2" lip on 3 sides with a 3/4" radius front roll. Stainless steel brackets are easily mounted to welded studs. Top is polished to a #4 mill finish. NSF® Listed.
This Wall Shelf measures 36"W x 15"D. Shelf is made with 16 gauge, 430 Series stainless steel that has 1-1/2" lip on 3 sides with a 3/4" radius front roll. Stainless steel brackets are easily mounted to welded studs. Top is polished to a #4 mill finish. NSF® Listed.
PRICE
$575.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 15 in |
| Height | 12-1/2 in |
| Backsplash Height | 1-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Full Unit |
| Shelf Type | Wall Shelf |
| Style | Shelf |
| Capacity | 2 ft³ |
| Number of Shelves | 1 |
| Material | 430 Stainless Steel |
| Manufacturers Part Number | 4W-1536 |
| Top Material | 16 Gauge/ 430 Series |
| Brand | Aero Manufacturing |
Compliance & Certifications
| Certifications | NSF |