x

Take 15% off your entire order!

Offer applied at checkout

NewLife™ Eco-Pro Continuous Comfort Mat 3/4" Thick 2 x 18' Black w/Yellow Safety Stripe

NewLife™ Eco-Pro Continuous Comfort Mat 3/4" Thick 2 x 18' Black w/Yellow Safety Stripe

Item #: WBB1504612

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $963.00

$160.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

NewLife™ Eco-Pro Continuous Comfort Mat W/ Yellow Safety Stripe 18' x 24' - 104-01-24216-7

Continuous Comfort Anti-Fatigue Floor Mats are ergonomically designed to reduce leg, foot, and back discomfort and fatigue experienced by workers who stand on hard flooring. Each continuous length mat features a unique, invisible seam design which prevents the risk of tripping. Beveled edges accomodates service carts. Will not absorb fluids or dirt. Engineered with eco-friendly Bio-Foam®, NewLife™ Eco-Pro mats feature a durable, polyurethane construction that delivers premium comfort and support. The bottom surface is certified by the National Floor Safety Institute for its superior high traction properties. The top surface features a brushed texture surface. Ideal for employees who stand behind customer service and retail counters or in banks, pharmacies and factory lines. Features a yellow safety stripe. 3/4" Thick.

  • LENGTH INCHES 216
  • LENGTH FEET 18
  • WIDTH INCHES 24
  • WIDTH FEET 2
  • COLOR FINISH Black
  • BACKING MATERIAL Polyurethane Foam
  • BORDER COLOR Yellow
  • BRAND GelPro
  • DESCRIPTION Anti-Fatigue Mat
  • MANUFACTURERS PART NUMBER 104-01-24216-7
  • PACKAGE QUANTITY 1
  • SURFACE Polyurethane Brushed
  • THICKNESS INCHES 3/4
  • TYPE Pre-Cut Mat
  • PRODUCT BRAND NewLife™ Eco Pro
  • PATTERN Brushed Texture
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Global Industrial™ Plastic Trash Can - 20 Gallon Gray

Global Industrial™ Plastic Trash Can - 20 Gallon Gray

Item #: 240458GY

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$35.95

Global Industrial™ Mop Bucket And Wringer Combo 38 Qt., Side Press, Yellow

Global Industrial™ Mop Bucket And Wringer Combo 38 Qt., Side Press, Yellow

Item #: 260594

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$62.95

Global Industrial™ Multi-Purpose Cleaner & Degreaser - Case Of Four 1-Gallon Bottles

Global Industrial™ Multi-Purpose Cleaner & Degreaser - Case Of Four 1-Gallon Bottles

Item #: 640407

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$45.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
NewLife™ Eco-Pro Continuous Comfort Mat 3/4" Thick 2 x 18' Black w/Yellow Safety Stripe

NewLife™ Eco-Pro Continuous Comfort Mat 3/4" Thick 2 x 18' Black w/Yellow Safety Stripe

Item #: WBB1504612

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant