SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Edlund U-12WB - #1 Manual Can Opener, 16" Adjustable Bar

Edlund U-12WB - #1 Manual Can Opener, 16" Adjustable Bar

Item #: WBB2007152

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $346.95

Save $17.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Edlund U-12 SL - #1 Manual Can Opener with 22" Adjustable Bar and Stainless Steel Base

Edlund U-12 SL - #1 Manual Can Opener with 22" Adjustable Bar and Stainless Steel Base

Canpro Compact Can Opener

Canpro Compact Can Opener

Edlund Old Reliable 12100, #2 Manual Can Opener with Plated Steel Base

Edlund Old Reliable 12100, #2 Manual Can Opener with Plated Steel Base

Edlund S-11 - Can Opener, Manual, Stainless Steel, Cast Stainless Steel Base

Edlund S-11 - Can Opener, Manual, Stainless Steel, Cast Stainless Steel Base

Edlund 266 - Can Opener, Electric, Stainless Steel, 1 Speed, Table Top, 115V

Edlund 266 - Can Opener, Electric, Stainless Steel, 1 Speed, Table Top, 115V

Edlund 203/23100, Can Opener, Electric, 2 Speed, Stainless Steel, Table Top, 115V

Edlund 203/23100, Can Opener, Electric, 2 Speed, Stainless Steel, Table Top, 115V

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Aero Manufacturing Workbench, 16 Ga. 430 Series Stainless, 72"Wx30"D

Aero Manufacturing Workbench, 16 Ga. 430 Series Stainless, 72"Wx30"D

Waring WKS800 - Knife Sharpener, 120V

Waring WKS800 - Knife Sharpener, 120V

Edlund offers the Universal Series Manual Can Openers. These can openers offer substantial improvements over the popular #1 and #2 models. The U-12 includes many of the same design features as our S-11 standard openers, with quick change gear, stainless steel shaft and pull pin for easy blade replacement. The base design features a replaceable insert for a tighter fit and easier slide action. Other base options are also available. NSF Certified.

Features:
  • Quick change gear, stainless steel shaft and pull pin for easy blade replacement
  • Replaceable insert for tighter fit and easy slide action
  • Easily disassembled for increased sanitation
  • Does not include base
  • Made in USA. NSF Certified.

Weights & Dimensions

  • Width 10 in
  • Height 4-1/4 in
  • Weight 7
  • Length 21-1/4 in

Product Details

  • Made in the USA Yes
  • Package Quantity 1
  • Brand Edlund
  • Description Can Opener Manual
  • Material Stainless Steel
  • Manufacturers Part Number U-12WB

Warranty

  • Warranty 1 yr

Compliance & Certifications

  • Certifications NSF Certified
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Edlund U-12WB - #1 Manual Can Opener, 16" Adjustable Bar

Edlund U-12WB - #1 Manual Can Opener, 16" Adjustable Bar

Item #: WBB2007152

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant