+

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Victor® EDGE Series 2.0 patented Acetylene regulators are second generation, heavy-duty, high capacity single stage cylinder regulators that reset the standard for industrial regulators. Offers range of 2- 15 psig. New and improved gauge designs incorporate larger faced delivery gauge (low pressure) with high contrasted colored face for easy setting. Enhanced color-coded knob designs provide more comfortable operations.
- BRAND Victor
- MANUFACTURERS PART NUMBER 0781-3602
- LENGTH INCHES 47-7/8
- INLET PRESSURE 15 PSIG
- OUTLET CONNECTION 9/16-18 (M)
- PACKAGE QUANTITY 1
- GAS TYPE Acetylene
- INLET CONNECTION CGA-510
- BODY MATERIAL Brass
- WEIGHT LBS 4.05
- POLARITY DC
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Tweco® Auto-Darkening Welding Helmet, Dragon, 3.86" X 1.69" Viewing Area, 5 Point Head Gear
Item #: B2400372
Not Yet Rated
$104.95
Popular item in this category
Victor® ESS32-15-510 EDGE Series 2.0 Heavy Duty/Med. Cap. Acetyl Single Stg. Regulator-CGA-510
Item #: B2406158
Not Yet Rated
Usually ships in 3 to 6 days
$144.95

Victor® ESS42-15-510 EDGE Series 2.0 Heavy Duty/Hi Cap. Acetyl Single Stg. Regulator-CGA-510
$183.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories