+

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Victor® EDGE Series 2.0 patented Oxygen regulators are second generation, heavy-duty, high capacity single stage cylinder regulators that reset the standard for industrial regulators. Offers range of 2- 150 psig. New and improved gauge designs incorporate larger faced delivery gauge (low pressure) with high contrasted colored face for easy setting. Enhanced color-coded knob designs provide more comfortable operations.
Weights & Dimensions
- Inlet Connection CGA-540 in
- Outlet Connection 9/16-18 (M) in
- Weight 4.13 lbs
- Length 47-7/8 in
Product Details
- Package Quantity 1
- Brand Victor
- Gas Type Oxygen
- Manufacturers Part Number 0781-3601
- Polarity DC
- Body Material Brass
- Inlet Pressure 150 PSIG
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.

Victor® ESS42-150-540 EDGE Series 2.0 Heavy Duty/Hi Cap. Oxygen Single Stg. Regulator-CGA-540
$212.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A