
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Weston Edible 33 mm Collagen Casings
These edible 33 mm collagen casings are the preferred casing for making Italian and Cajun sausages and even your own hot dogs. Each package contains enough casings for 15 lbs of meat, are uniform in size and require no preparation. Casings are also easy to store and are packaged in a Weston Zipper Seal Vacuum Bag for maximum freshness.
These edible 33 mm collagen casings are the preferred casing for making Italian and Cajun sausages and even your own hot dogs. Each package contains enough casings for 15 lbs of meat, are uniform in size and require no preparation. Casings are also easy to store and are packaged in a Weston Zipper Seal Vacuum Bag for maximum freshness.
Weights & Dimensions
- Diameter 33 mm
Product Details
- Type Sausage Casing
- Yield 15 Lbs.
- Brand Weston
- Description Edible Collagen Casing 33 mm (for 15 lbs)
- Style Collagen
- Manufacturers Part Number 19-0112-W
- Edible Yes
- Color Family Clear
Customer Review
Product Q & A
There are no questions for this product.

Edible Collagen Casing 33 mm (for 15 lbs)
$10.75
- Product Information
- Customer Review
- Product Q&A