SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Edible Collagen Casing  38 mm (for 15 lbs)

Edible Collagen Casing 38 mm (for 15 lbs)

Item #: WBB2217442

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$14.99 up to 2% OFF

Price: $14.75

Save $0.74 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hog Ring Pliers with 50 Hog Rings

Hog Ring Pliers with 50 Hog Rings

Natural Hog Casing 3 oz (for 15-20 lbs)

Natural Hog Casing 3 oz (for 15-20 lbs)

SANI-LAV® 3999 Stainless Steel Scoop, 160 oz

SANI-LAV® 3999 Stainless Steel Scoop, 160 oz

SANI-LAV® 4005 Stainless Steel Scoop, 96 oz

SANI-LAV® 4005 Stainless Steel Scoop, 96 oz

SANI-LAV® 4004 Stainless Steel Scoop, 64 oz

SANI-LAV® 4004 Stainless Steel Scoop, 64 oz

SANI-LAV® 42SQ, Stainless Steel Scoop, 50 oz

SANI-LAV® 42SQ, Stainless Steel Scoop, 50 oz

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Weston 38 mm Collagen Casings

These 38 mm collagen casings are great for making Polish Sausage, bratwurst, pepperoni, and any other mid-sized sausages. These casings make up to fifteen pounds of sausage and are great for dehydrating, smoking or grilling. All of the casings are uniform in size and do not require any type of preparation to use. Casings are easy to store and are packaged in a Weston Zipper Seal Vacuum Bag for maximum freshness.

Weights & Dimensions

  • Diameter 38 mm

Product Details

  • Type Sausage Casing
  • Yield 15 Lbs.
  • Brand Weston
  • Description Edible Collagen Casing 38 mm (for 15 lbs)
  • Style Collagen
  • Manufacturers Part Number 19-0113-W
  • Edible Yes
  • Color Family Clear
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Edible Collagen Casing  38 mm (for 15 lbs)

Edible Collagen Casing 38 mm (for 15 lbs)

Item #: WBB2217442

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant