EDI-USA PROTEC-X Riot Helmet w/ Face Visor, Large, Matte Tone, Black
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Size | L |
Product Details
| Type | Riot Helmet |
| Material | Composites |
| Description | Riot Helmet with Face Visor |
| Color | Black |
| Manufacturers Part Number | EDX-072-L |
| Brand | EDI-USA |
Related Products
Features: Lightweight HDPE shell made with UV stabilized High Density Polyethylene (HDPE) reduces worker fatigue EPS foam liner provides front, rear and lateral protection from impact and penetration 4-Point quick release suspension with strong textile straps and crown comfort pad provides a comfortable and secure fit Non-chaffing, replaceable foam sweatband for maximum sweat absorption SURE LOCK wheel adjustment system for one hand size adjustments Precise height adjustment settings to ensure proper depth Factory installed 4-point Fidlock chin strap 280-HP542MC Included Universal ...
Designed to support journalists and news reporters in conflict zones or dangerous areas, the EDI-USA "PRESS" ballistic helmet helps to keep users safe during their reporting. This PASGT-style ballistic helmet is tested to level III-A (ambient) and HG2 (ambient) and includes a durable padding system and adjustable chin strap. This ballistic helmet is available in blue color, and can have PRESS printed in white color on the sides or back. Additional customizations are available upon request. Can also include front or back PRESS decal in white letters. Includes inner padding and suspension ...
Features: Lower profile than conventional safety helmets Adjustable ratchet system Koroyd's KOR is 95% air, this enables lighter, smaller, faster protection, causing less fatigue 360° Fit system adjustability up or down ABS External Shell - ANSI Z89.1-2014 Impact rated. Ultra-light weight and usable in temperatures from -30°C to 60°C Koroyd - Impact Absorbing Material - The GH400 is the first and only helmet in the market to only use Koroyd as its protective impact absorbing material. Koroyd outperforms EPS foam by 48%, preventing energy rebound (from the impact) ...
High-Cut Ballistic Helmet with Side Rails & Front Mount. Tested to level III-A ballistic resistance, this lightweight high-cut style bullet resistant helmet provides strong head protection, and includes an adjustable chin strap. The helmet includes an adjustable ratchet knob to fine-adjust the head size for various users. Includes two picatinny side rails and fron NVG mount. Available in M, L, XL. Available in black, OD green, tan (khaki). Helmet cover sold separately. Restricted from sale in the State of Connecticut except when shipping to a government agency, police department, ...
Evo Vistashield Industrial Safety Helmet ABS Shell, Type I, Vented, 6-Pt Polyester Suspension, White
JSP® EVO® VISTAshield™ next generation industrial safety helmet offers premium comfort and features integrated ANSI Z87.1 faceshield coated for scratch and fog resistance offering a unobstructed panoramic view with minimal distortion. The fully adjustable faceshield is easy to retract and deploy and pivots smoothly allowing the wearer to adjust the position and for maximum coverage and protection. 6-Point polyester textile suspension with Revolution™ Wheel Ratchet is easy to use and creates a firm comfortable fit. Excellent for applications that require protection from falling ...