SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Hoffman EDR19FM45U6 2 Post 19" Rack 7'Frame, 45RU, 84.00x20.28x18.00, Alum/Black

Hoffman EDR19FM45U6 2 Post 19" Rack 7'Frame, 45RU, 84.00x20.28x18.00, Alum/Black

Item #: WBB1608433

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $357.95

Save $17.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hoffman E4DR19FM51U Open 4 Post Rack, 19"x51RU, Alum/Black

Hoffman E4DR19FM51U Open 4 Post Rack, 19"x51RU, Alum/Black

Hoffman PFHPBL Handle, Flush/ Padlocking, Fits Doors, Cast Zinc

Hoffman PFHPBL Handle, Flush/ Padlocking, Fits Doors, Cast Zinc

Hoffman PFHKBL Handle, Flush/ Keylocking, Fits Doors, Cast Zinc

Hoffman PFHKBL Handle, Flush/ Keylocking, Fits Doors, Cast Zinc

Hoffman PTHS242424G4 PROTEK™ DH Standard, 24.09x23.62x24.02, Steel/LtGray, Type 4/12

Hoffman PTHS242424G4 PROTEK™ DH Standard, 24.09x23.62x24.02, Steel/LtGray, Type 4/12

Hoffman PBMG610B PROLINE™ Mobile Base, Server Cab, 600x1000mm, Steel/Black

Hoffman PBMG610B PROLINE™ Mobile Base, Server Cab, 600x1000mm, Steel/Black

Hoffman DVR6U DVR Cab 12.99x21.65x18.35in, 6RU Blk, Steel/Black

Hoffman DVR6U DVR Cab 12.99x21.65x18.35in, 6RU Blk, Steel/Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Tow-Rax SP14B 14" Aluminum Battery Box, Machine Finish 9" H x 11" W x 14" D

Tow-Rax SP14B 14" Aluminum Battery Box, Machine Finish 9" H x 11" W x 14" D

Hoffman A808CH, Continuous Hinge W/Clamps, Type 12, 8.00X8.004.00, Steel/Gray

Hoffman A808CH, Continuous Hinge W/Clamps, Type 12, 8.00X8.004.00, Steel/Gray

Hoffman EDR19FM45U6 2 Post 19" Rack 7'Frame, 45RU, 84.00x20.28x18.00, Alum/Black

Designed for use in communication data centers and telecommunication rooms, 2-Post Open Frame Racks satisfy basic functional requirements for structuring cable. Racks are available in 3-in. or 6-in. column widths. Frame is a strong and lightweight aluminum (6063-T6 alloy), extruded or formed, with RU markings on both front and back of uprights.

Weights & Dimensions

  • A x B x C 84.00 x 20.28 x 18.00 in
  • Nominal Frame Height 7 ft.

Product Details

  • Rack Units 45
  • Brand Hoffman
  • Description 19-In. Rack
  • Material Alum
  • Manufacturers Part Number EDR19FM45U6
  • Color Family Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hoffman EDR19FM45U6 2 Post 19" Rack 7'Frame, 45RU, 84.00x20.28x18.00, Alum/Black

Hoffman EDR19FM45U6 2 Post 19" Rack 7'Frame, 45RU, 84.00x20.28x18.00, Alum/Black

Item #: WBB1608433

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant