Clearance
x

Take 15% off your entire order!

Offer applied at checkout

AJC®  Edwards 1799-108PT  Sealed Lead Acid - AGM - VRLA Battery

AJC® Edwards 1799-108PT Sealed Lead Acid - AGM - VRLA Battery

Item #: WBB1784775

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$15.99 up to 31% OFF

Price: $11.00

Save $0.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

AJC® Edwards 1799-108PT Sealed Lead Acid - AGM - VRLA Battery

Features:

    • AJC® Brand replacement compatible with a Edwards 1799-108PT Sealed Lead Acid Battery
    • Voltage: 6 (6 Volts)
    • Capacity: 4.5Ah
    • Terminals: F1
    • Chemistry: Sealed Lead Acid (AGM)
    • AJC® Brand Replacement Batteries
    • Length: 2.8 inches
    • Width: 1.91 inches
    • Height: 4 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Disclaimer:Our products are not affiliated with or authorized by Edwards.

Product Details

  • Voltage 6 V
  • Amperage 4.5 A
  • Terminals F1
  • Compatible Part/Model Number EDWARDS-1799-108PT
  • Type Sealed Lead Acid (AGM) (VRLA)
  • Package Quantity 1
  • Brand AJC Battery
  • Warranty 1 yr
  • Manufacturers Part Number AJC-C4.5S-J-1-137550

Weights & Dimensions

  • Width 1.9 in
  • Length 2.8 in
  • Height 4 in
  • Weight 1.7 lbs
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AJC®  Edwards 1799-108PT  Sealed Lead Acid - AGM - VRLA Battery

AJC® Edwards 1799-108PT Sealed Lead Acid - AGM - VRLA Battery

Item #: WBB1784775

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant