Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Edwards Signaling

Model # :WBB664165

MPN #: 125LEDSR120A

Edwards Signaling 125LEDSR120A 125 LED Steady Red 120VAC

Product Description
  • The Edwards 125 Class Standard LED beacons are UL and cUL listed signaling appliances. Two versions of 125 Class Standard LED Beacons are available: Flashing 65 FPM (125LEDF) and Steady-On (125LEDS). Both versions feature a corrosion resistant Type 4X enclosure and can be panel or conduit mounted. The base is manufactured from a 33% glass filled nylon providing high resistance to heat and high chemical resistivity. The lens is made of shatter resistant polycarbonate. Both the Flashing LED and Steady-On LED beacons are available with either a black or gray base and amber blue green or red lens.
  • 120V AC
  • Gray base
  • Option for panel or conduit mounting
  • Steady-On LED
  • Red lens
  • Immune to shock and vibration
  • -31F to 150F (-35C to 66C) operating temperature
  • Protective wire guard available Cat. No. 125GRD
  • The 125 Class Standard LED beacons can be mounted on 1/2" or 3/4" NPT conduit using a 1/2" internal or 3/4" external conduit hub that comes with the unit. It can also be panel mounted using the mounting gasket provided with the unit. When panel mounting the 125 Class Standard LED the surface and construction details of the panel must be taken into consideration to ensure the integrity of the outdoor NEMA 4X rating is fully maintained.
PRICE
$279.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Diameter3-1/4 in

Product Details

Lamp Life Hours100000 hr
Mounting Location4X Enclosure for Panel or Conduit Mounting
Lens Color FamilyRed
Voltage120 V
Light SourceLED
DescriptionLED Signal
ColorRed
Manufacturers Part Number125LEDSR120A
LED Color FamilyRed
BrandEdwards Signaling