Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Edwards Signaling

Model # :T9FB664155

MPN #: 125XBRMG120A

Edwards Signaling 125XBRMG120A 125XBR Xtra-Brite LED Multi-Mode Green 120 VAC 0.108 Amps

Product Description
  • The Edwards 125 Class XBR XTRA-BRITETM LED beacons are UL and cUL Listed dual mode signaling devices. The beacons feature a corrosion resistant Type 4X enclosure and can be panel or conduit mounted. The base is manufactured from a 33% glass filled nylon providing high resistance to heat and high chemical resistivity. The lens is made of shatter resistance polycarbonate. They are available with either a black or gray base and amber blue green red or white lens.
  • 120V AC
  • Black base
  • Panel or conduit mount
  • Dual mode Steady-on/65 fpm Flashing
  • Green lens
  • Immune to shock and vibration
  • -31F to 150F (-35C to 66C) operating temperature
  • Protective wire guard available Cat. No. 125GRD
  • The 125XBRM beacons ship from the factory in Steady-On mode with the built-in option of switching to flashing mode (65 fpm) through an
    additional wire connection. The 125XBRZ beacon ships in Steady-On mode and when ultra visibility is critical to the application can be easily
    switched to Lightburst mode.
  • The 125 Class XBR LED beacon is supplied with a double threaded - 1/2" internal and 3/4" external - conduit hub which can be mounted into an approved conduit box. It can also be panel-mounted using the mounting gasket provided with the unit. When panel mounting the 125 Class Strobe
    the surface and construction details of the panel must be taken into consideration to insure the integrity of the outdoor NEMA 4X rating is fully
    maintained.
PRICE
$355.95

1
1
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Diameter3-1/4 in

Product Details

Body Color FamilyGray
Lamp Life Hours148000 hr
Lens Color FamilyGreen
ColorGreen
Amperage0.108 A
Projected LED Life148,000 Hours
Voltage120 V
Light SourceLED
DescriptionXtra-Brite LED Multi-Mode
Manufacturers Part Number125XBRMG120A
LED Color FamilyGreen
BrandEdwards Signaling