- The Edwards 125 Class XBR XTRA-BRITETM LED beacons are UL and cUL Listed dual mode signaling devices available in two versions
Steady-On/Flashing (125XBRM) and Steady-On/Lightburst (125XBRZ). Both versions feature a corrosion resistant Type 4X enclosure and can
be panel or conduit mounted. The base is manufactured from a 33% glass filled nylon providing high resistance to heat and high chemical resistivity.
The lens is made of shatter resistance polycarbonate. Both the Steady-On/Flashing LED and Steady-On/Lightburst LED beacons are available
with either a black or gray base and amber blue green red or white lens. - Available in 24V DC or 120V AC
- Available with gray or black base
- Panel or conduit mount
- Available in dual mode Steady-on/65 fpm Flashing or Steady-on/Lightburst versions
- Available with amber blue green red or white lens
- Immune to shock and vibration
- -31F to 150F (-35C to 66C) operating temperature
- Protective wire guard available Cat. No. 125GRD
- Both the 125XBRM and 125XBRZ beacons are dual mode devices maximizing application flexibility while reducing inventory costs.
The 125XBRM beacons ship from the factory in Steady-On mode with the built-in option of switching to flashing mode (65 fpm) through an
additional wire connection. The 125XBRZ beacon ships in Steady-On mode and when ultra visibility is critical to the application can be easily
switched to Lightburst mode. - The 125 Class XBR LED beacon is supplied with a double threaded - 1/2" internal and 3/4" external - conduit hub which can be mounted into
an approved conduit box. It can also be panel-mounted using the mounting gasket provided with the unit. When panel mounting the 125 Class Strobe
the surface and construction details of the panel must be taken into consideration to insure the integrity of the outdoor NEMA 4X rating is fully
maintained.
Edwards Signaling 125XBRMW24D 125XBR Xtra-Brite LED Multi-Mode White 24 VDC 0.215 Amps
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$355.95
1
1
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 3-1/4 in |
Product Details
| Body Color Family | Gray |
| Lamp Life Hours | 148000 hr |
| Lens Color Family | Clear |
| Color | White |
| Amperage | 0.215 A |
| Projected LED Life | 148,000 Hours |
| Voltage | 24 V |
| Light Source | LED |
| Description | Xtra-Brite LED Multi-Mode |
| Manufacturers Part Number | 125XBRMW24D |
| LED Color Family | White |
| Brand | Edwards Signaling |