Edwards Signaling 270FR24240A Incandescent/LED Bulb Module Red 24-240V AC
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 270FR24240A |
| Voltage | 24-240 V |
| Light Source | Incandescent/LED |
| LED Color Family | Red |
| Description | LED Module |
| Brand | Edwards Signaling |
Related Products
The 200 Class 48mm Stacklight is a versatile signaling device that may contain up to 5 light modules or 4 light modules and 1 sounder module in a single integrated stack. The lens modules are available with LED light sources and in red amber green blue yellow and white. The 48mm Stacklight comes as a Multi-Mode device so the user may choose either the steady burn or flashing mode. The lenses are made from a self-extinguishing polycarbonate material and are scratch and impact resistant. An optional magnetodynamic sounder module complements the 48mm visual signals of the Stacklight. The ...
The 200 Class 48mm Stacklight is a versatile signaling device that may contain up to 5 light modules or 4 light modules and 1 sounder module in a single integrated stack. The lens modules are available with LED light sources and in red amber green blue yellow and white. The 48mm Stacklight comes as a Multi-Mode device so the user may choose either the steady burn or flashing mode. The lenses are made from a self-extinguishing polycarbonate material and are scratch and impact resistant. An optional magnetodynamic sounder module complements the 48mm visual signals of the Stacklight. The ...
Features: Unique low-profile design Attractive appearance Ultra-slim - protrudes less than one inch from wall FullLight Strobe Technology Low current draw 15/30/75/17 candela output Select non-coded (default), temporal, or coded (single-stroke) chime operation Single microprocessor controls both chime and strobe Select high (default) or low dB chime output No visible mounting screws The Genesis line of signals are the smallest, most compact audible-visual signaling devices in the world. Genesis chimes and chime strobes blend with any decor and feature textured housings in neutral white or ...
SMD Steady LED Module and Light Source White 240V AC
Features: Low current draw synchronous strobe Supervised wiring Terminals for easy wiring Red flame resistant housing 15/75 candela output (-7A) Control modules not required Weatherproof when used with Cat. No. 449 back box The strobe is a high quality notification appliances intended for public mode applications in accordance with the latest edition of NFPA 72, National Fire Alarm Code. The 15/75 cd model strobe is suitable for indoor or outdoor applications. For outdoor use, the strobes must be installed with a weatherproof backbox, model 449. The CS405 strobe is a visual signaling ...