Edwards Signaling 270SB12240AD Incandescent/LED Bulb Module Blue 12-240V AC/DC
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Voltage | 12-240 V |
| Light Source | Incandescent/LED |
| Description | LED Bulb |
| Color | Blue |
| Manufacturers Part Number | 270SB12240AD |
| LED Color Family | Blue |
| Brand | Edwards Signaling |
Related Products
The ANS series of products from Edwards are high-performance audio notification systems that provide voice evacuation capability that meet the Emergency Voice Alarm requirements of NFPA 72 for UL listed fire alarm applications. ANS panels, which are available in 25, 50, or 70 Watt models, include an amplifier, tone generator, digital message repeater (DMR), and supervisory interface. These self-contained systems offer robust field-configurable features and are supported by a wide range of accessory equipment that provides application flexibility and reliable performance for new and ...
The Federal Signal MicroStat® is a compact, Type 4X status indicator, Type 1 with optional sounder. Ideal for OEM applications, the MicroStat comes pre-assembled as 1-, 2-, 3-, 4-, or 5-high light units. The user selects combinations from five colors; amber, blue, clear, green and red. O-rings between each segment provide a water-tight and dust-tight seal. The MSL1, MSL2, MSL3 are available in 24VAC/DC, 120VAC and 240VAC; the MSL4 and MSL5 are available in 24VAC/DC and 120VAC. The base of each light can be surface or pipe mounted (3/4-inch NPT). The lenses lock together and snap apart ...
The Federal Signal MicroStat® is a compact, Type 4X status indicator, Type 1 with optional sounder. Ideal for OEM applications, the MicroStat comes pre-assembled as 1-, 2-, 3-, 4-, or 5-high light units. The user selects combinations from five colors; amber, blue, clear, green and red. O-rings between each segment provide a water-tight and dust-tight seal. The MSL1, MSL2, MSL3 are available in 24VAC/DC, 120VAC and 240VAC; the MSL4 and MSL5 are available in 24VAC/DC and 120VAC. The base of each light can be surface or pipe mounted (3/4-inch NPT). The lenses lock together and snap apart ...
The MPS series Slim LED tower with silver-colored body and a compact design at 30mm diameter, Body Length 220mm. Features: Patlite's Exclusive Specialty Cut Lens: For enhanced visibility from any direction and distance Double Insulation: For enhanced durability and safety in the work environment Installation: Direct mount with a single hole Interchangeable LED module: No re-wiring even after installation Main Body: Superior impact and heat resistant ABS resin Lens: Superior weather resistant and light translucent AS resin Available Colors: Red, Amber, Green, Blue, Clear/White MP-B ...
The Federal Signal MicroStat® is a compact, Type 4X status indicator, Type 1 with optional sounder. Ideal for OEM applications, the MicroStat comes pre-assembled as 1-, 2-, 3-, 4-, or 5-high light units. The user selects combinations from five colors; amber, blue, clear, green and red. O-rings between each segment provide a water-tight and dust-tight seal. The MSL1, MSL2, MSL3 are available in 24VAC/DC, 120VAC and 240VAC; the MSL4 and MSL5 are available in 24VAC/DC and 120VAC. The base of each light can be surface or pipe mounted (3/4-inch NPT). The lenses lock together and snap apart ...