- The 48XBRM Series LED Visual Indicator is a UL and cUL listed dual-mode signaling device housed in a corrosion resistant
Type 4X enclosure. The 48XBRM Series XBR (XTRA-BRITETM) is suitable for indoor or outdoor installations and can be panel
or conduit mounted. The base is manufactured from a polycarbonate/ABS blend and the lens is made of shatter resistant polycarbonate.
The 48XBRM Series LED is available in AC and DC models with a gray base and an amber blue green red or white lens. - Rated for use in indoor and outdoor applications
- 120V AC
- Gray base
- Option for panel or conduit mounting
- Dual-mode beacons: Steady-On or Flashing LED
- Snap-on high impact polycarbonate/ABS base
- Shatter resistant polycarbonate lens
- Green lens
- Immune to shock and vibration
- -31F to 150F (-35C to 66C) operating temperature
- The 48XBRM Series XTRA-BRITE LED beacons are well suited for areas with high ambient noise levels especially where ear protection
must be worn. These LED beacons are "dual-mode" devices that ship from the factory in steady-on mode and can be readily transformed
by changing dipswitch setting to 65 FPM "flashing" mode. - Designed for indoor or outdoor installation. May be direct or 1/2" conduit mounted. For weatherproof installation units must be mounted
vertically with the lens facing up. Use Cat. No. GSK-KIT gasket kit for weatherproof surface installation of AC models. May be corner mounted
using the Cat. No. CBR corner mount bracket or wall mounted using the Cat. No. WBR wall mount bracket.
Edwards Signaling 48XBRMG120A Dual Mode LED Beacon Green 120V AC
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$379.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 4-9/32 in |
Product Details
| Lamp Life Hours | 148000 hr |
| Lens Color Family | Green |
| Voltage | 120 V |
| Light Source | LED |
| Description | Dual Mode LED Beacon |
| Color | Green |
| Manufacturers Part Number | 48XBRMG120A |
| LED Color Family | Green |
| Brand | Edwards Signaling |