Edwards Signaling 50LMP-40WH Replacement Lamp - 40w Halogen
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Type | Multi-Function Beacon |
| Voltage | 120 V |
| Light Source | Halogen |
| Description | Replacement Lamp |
| Color | White |
| Manufacturers Part Number | 50LMP-40WH |
| LED Color Family | White |
| Brand | Edwards Signaling |
Related Products
Federal Signal LP3M-120R Strobe light, male pipe mount, 120VAC, Red - LP3M-120R Federal Signal introduces the Model LP3 low profile strobe light. This Type 4X strobe is red. The LP3M features a 1/2 male pipe mount and 18' wire leads and include a surface gasket to complete the Type 4X installation. All LP3 units feature a unique threaded screw-on lens to provide for tool free wiring and strobe tube replacement. The strobe tube is rated for 7,000 hours. LP3 comes in two voltage variations: 12-48VDC and 120VAC. The state-of-the-art strobe mechanism produces 2.2 joules of energy, while ...
Federal Signal FB2PST-120A Strobe, 120VAC, pipe/surface mount, Amber - FB2PST-120A Federal Signal's brightest and most compact strobe light, the Fireball® emits a powerful lightning bolt flash of light. Approximately five inches tall and four inches in diameter and rated at 300 effective candela, the Fireball is an economical solution to a wide variety of stationary and vehicular warning requirements. The Fireball is available in 12-24VDC and 120VAC. All models are UL Listed and CSA Certified. The FB2PST comes in amber. The Fireball features a unique dome that twists off easily for quick ...
Federal Signal FB2PST-120C Strobe, 120VAC, pipe/surface mount, Clear - FB2PST-120C Federal Signal's brightest and most compact strobe light, the Fireball® emits a powerful lightning bolt flash of light. Approximately five inches tall and four inches in diameter and rated at 300 effective candela, the Fireball is an economical solution to a wide variety of stationary and vehicular warning requirements. The Fireball is available in 12-24VDC and 120VAC. All models are UL Listed and CSA Certified. The FB2PST comes in clear. The Fireball features a unique dome that twists off easily for quick ...
Federal Signal FB2PST-120R Strobe, 120VAC, pipe/surface mount, Red - FB2PST-120R Federal Signal's brightest and most compact strobe light, the Fireball® emits a powerful lightning bolt flash of light. Approximately five inches tall and four inches in diameter and rated at 300 effective candela, the Fireball is an economical solution to a wide variety of stationary and vehicular warning requirements. The Fireball is available in 12-24VDC and 120VAC. All models are UL Listed and CSA Certified. The FB2PST comes in red. The Fireball features a unique dome that twists off easily for quick dome ...
Federal Signal LP3P-120A Strobe, pipe mount, 120VAC, Amber - LP3P-120A Federal Signal introduces the Model LP3 low profile strobe light. This Type 4X strobe is amber. LP3P features an integrated 1/2-inch NPT pipe mount. All LP3 units feature a threaded screw on lens that provides tool-free wiring and strobe tube replacement. The strobe tube is rated for 7,000 hours. The state-of-the-art strobe mechanism produces 2.2 joules of energy, while drawing relatively low level amperage. StreamLine® strobes feature high-qu lity, long-life strobe lamps which are designed to reduce tungsten build-up ...