- Weatherproof
- Internal base mounted horn rated at 85 dB at 10 feet (3.05 m)
- Cast base can be utilized as a junction box
- The Edwards 51 Series AdaptaBeacon flashing lights with horns are designed to provide a bright visual indication utilizing special optics within a shatter resistant polycarbonate lens.
- The polycarbonate double fresnel lens ensures efficient light dispersion.
- This is accomplished with a series of complementing fresnels that cause the dome to "fill" when the light is operating. Beam distance is also increased with fresnel lenses. Lenses are available in six colors: red amber blue green magenta and clear.
- The unique base design allows horn audibility while maintaining the unit's weatherproof integrity.
- Designed for indoor or outdoor installation.
- May be direct 1/2" (13mm) conduit or box mounted on a 4" (102mm) octagon box. For weatherproof installation units must be mounted vertically with lens facing up. May be corner mounted indoors using the Cat. No. CBR corner mount bracket or wall mounted indoors using the Cat. No. WBR wall mount bracket.
- For additional protection against breakage use Cat. No. 92-GRD lens guard. See AdaptaBeacon Accessories.
- Edwards flashing lights with horns can advise personnel in manufacturing process and commercial areas when an operation is starting or stopping. Often used in airport baggage carousels.
- Usually used for signaling equipment malfunctions security intrusions or pinpointing problem locations.
- Can warn personnel that they are entering a restricted area or an area of high danger.
- May be used where a smaller light output is desired or where many multiple smaller flashing lights are specified.
Edwards Signaling 51A-N5-40W Flashing Beacon With Horn Amber 120V AC
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$379.95
1
1
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Multi-Function Beacon |
| Lamp Rating | 266 Lumens |
| Voltage | 120 V |
| Light Source | Incandescent |
| Description | Flashing Beacon |
| Color | Yellow |
| Manufacturers Part Number | 51A-N5-40W |
| Decibels | 85 |
| Operating Current | 0.29 mA |
| LED Color Family | Horn, Visual |
| Brand | Edwards Signaling |