- Cargo Pocket Work Pant - Excel FR® ComforTouch® - 9 Oz.; Navy; Interlined Waistband With Hook-And-Bar Closure
- Two Slack-Style Front Pockets
- Two Set-In Hip Pockets
- Left Hip With Button Closure
- Two Cargo Pockets With Two Snap Closures
- Waist Sizes 28-56 Have 37" Unfinished Inseams
EXCEL FR® ComforTouch® FR Cargo Pocket Work Pants PLC2, Navy, 9 oz, Size 32 x 37U
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$96.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 32 |
Product Details
| Type | Pants |
| Material | 88 Percent Flame Resistant Cotton, 12 Percent Nylon |
| Gender | Men's |
| Package Quantity | 1 |
| Description | EXCEL FR® ComforTouch® Cargo Pocket Work Pants |
| Color | Blue |
| Manufacturers Part Number | PLC2NV3237U |
| Primary Use | Fire Protection |
| Brand | Bulwark |