- Dress Uniform Shirt - Excel FR® ComforTouch® - 7 Oz.; Khaki; Banded
- Topstitched
- Button-Down Collar
- Topstitched Cuffs With Button Closure
- Placket Front With Button Closure
- Tailored Sleeve Placket
- Women's Style Has Darts For True Women's Look And Fit
- This Flame-Resistant Garment Meets The Requirements Of NFPA 2112
- Standard On Flame-Resistant Garments For Protection Of Industrial Personnel Against Flash Fire
- 2012 Edition; En Iso 11612:2008
- Protective Clothing Against Heat And Flame; En 340:2003
- Protective Clothing - General Requirements; And Iec 61482-2:2009
- Live Working - Protective Clothing Against The Thermal Hazards Of An Electric Arc
EXCEL FR® ComforTouch® FR Dress Uniform Shirt SLU2, Khaki, Size M Long
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$82.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Long |
| Size | M |
Product Details
| Type | Long Sleeve Shirt |
| Material | 88% Flame Resistant Cotton/12% Nylon |
| Gender | Men's |
| Package Quantity | 1 |
| Description | EXCEL FR ComforTouch Dress Uniform Shirt |
| Color | Brown |
| Manufacturers Part Number | SLU2KHLNM |
| Primary Use | Fire Protection |
| Brand | Bulwark |