- Team Jacket - Excel FR®
- Navy; Separating
- Heavy-Duty
- Nomex® Taped Brass Zipper
- Nomex® Rib Knit Collar
- Cuffs And Waistband
EXCEL FR® Flame Resistant Team Jacket JET2, Navy, Size L Long
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$189.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28 |
| Size | L |
Product Details
| Type | Fire Resistant Jacket |
| Color | Blue |
| Closure Type | Zipper |
| Material | 100 Percent Flame Resistant Cotton |
| Front Closure | Zipper |
| Package Quantity | 1 |
| Gender | Men's |
| Description | EXCEL FR® Team Jacket |
| Manufacturers Part Number | JET2NVLNL |
| Primary Use | Fire Protection |
| Brand | Bulwark |