Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Awntech EF24-3K, Window/Entry Awning 3-3/8'W x 2'H x 4'D Black

Awntech EF24-3K, Window/Entry Awning 3-3/8'W x 2'H x 4'D Black

Item #: WBB1983666

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $458.95

Save $22.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Awntech EF1030-3BRTER, Window/Entry Awning 3-3/8'W x 1-5/16'H x 2-1/2'D Brown/Terra Cotta

Awntech EF1030-3BRTER, Window/Entry Awning 3-3/8'W x 1-5/16'H x 2-1/2'D Brown/Terra Cotta

Awntech RF22-3FW, Window/Entry Awning 3-3/8'W x 2-9/16'H x 2'D Forest Green/White

Awntech RF22-3FW, Window/Entry Awning 3-3/8'W x 2-9/16'H x 2'D Forest Green/White

Awntech RF22-3KW, Window/Entry Awning 3-3/8'W x 2-9/16'H x 2'D Black/White

Awntech RF22-3KW, Window/Entry Awning 3-3/8'W x 2-9/16'H x 2'D Black/White

Awntech RF22-3N, Window/Entry Awning 3-3/8'W x 2-9/16'H x 2'D Navy

Awntech RF22-3N, Window/Entry Awning 3-3/8'W x 2-9/16'H x 2'D Navy

Awntech EF1030-3KT, Window/Entry Awning 3-3/8'W x 1-5/16'H x 2-1/2'D Black/Tan

Awntech EF1030-3KT, Window/Entry Awning 3-3/8'W x 1-5/16'H x 2-1/2'D Black/Tan

Awntech RF22-3BB, Window/Entry Awning 3-3/8'W x 2-9/16'H x 2'D Bright Blue

Awntech RF22-3BB, Window/Entry Awning 3-3/8'W x 2-9/16'H x 2'D Bright Blue

Awntech H22-3KN, Standing Seam 3-11/16'W x 2'H x 2'D Awning Black

Awntech H22-3KN, Standing Seam 3-11/16'W x 2'H x 2'D Awning Black

Awntech RF22-4G, Window/Entry Awning 4' 4-1/2" W x 2'D x 2' 7"H Gray

Awntech RF22-4G, Window/Entry Awning 4' 4-1/2" W x 2'D x 2' 7"H Gray

Awntech H22-4K, Metal Standing Seam Awning 4' 8"W x 2'D x 2'H

Awntech H22-4K, Metal Standing Seam Awning 4' 8"W x 2'D x 2'H

Awntech H23-6COP, Standing Seam Awning 6' 8"W x 3'D x 2'H Copper

Awntech H23-6COP, Standing Seam Awning 6' 8"W x 3'D x 2'H Copper

Awntech H23-4K, Metal Standing Seam Awning 4' 8"W x 3'D x 2'H

Awntech H23-4K, Metal Standing Seam Awning 4' 8"W x 3'D x 2'H

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Awntech EF24-3K, Window/Entry Awning 3-3/8'W x 2'H x 4'D Black

San Francisco® elegant slope awning. A Beauty-Mark® brand manufactured by Awntech®. This is the most popular for both the residential and the commercial structures. But don't be fooled by the beauty and the elegance of the San Francisco®. Although easy to assemble,it has a full frame underneath and it has been engineered and tested to withstand serious weather conditions. Don't be fooled by other modular awnings in the market. They will collapse and rip away from your home in gusty wind conditions. Our stationary awning designs are tested and added to the product line when they can withstand high wind and snow loads. The San Francisco® canopy is made from Beauty-Mark® Acrylic Fabrics, woven from 100% solution dyed acrylic anti-microbial yarns and treated with UV and water resistant coatings. Beauty-Mark® fabrics are available in many designer solids and stripes but the dome style awnings are not available in striped colors. Other options include trim color and valance style.

Features:
  • An elegant slope awning with solid frame straight valance
  • Commercial and residential applications
  • Aluminum frame, easy to assemble and install
  • 100% solution dyed and rust, fade and mildew resistant acrylic fabric
  • 5 Year limited warranty

Weights & Dimensions

  • Assembled Depth 48 in
  • Mounting Space Required 10 in
  • Height 24 in
  • Min Mounting Height 84 in
  • Projection From Wall 48 in
  • Weight 18 lbs
  • Assembled Width 40-1/2 in

Product Details

  • Type Window/Entry Fixed Awning
  • Brand Awntech
  • Series San Francisco
  • Warranty 5-Year Limited
  • Material Aluminum
  • Manufacturers Part Number EF24-3K
  • Color Family Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Awntech EF24-3K, Window/Entry Awning 3-3/8'W x 2'H x 4'D Black

Awntech EF24-3K, Window/Entry Awning 3-3/8'W x 2'H x 4'D Black

Item #: WBB1983666

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Awntech EF24-3K, Window/Entry Awning 3-3/8'W x 2'H x 4'D Black
    Awntech EF24-3K, Window/Entry Awning 3-3/8'W x 2'H x 4'D Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant