Features:
- 23In², 180° Viewing Area
- Fits Grinding, Splash, Welding Helmet With One Shade 10 Lens With One Additional Clear Lens
- Excellent Lens Quality
- Articulating headgear
Weights & Dimensions
| Weight | 3 lbs |
Product Details
| Type | Welding Helmet |
| Color | Multi-colored |
| Series | EFP B |
| Grind Mode | Yes |
| Material | Nylon |
| Welding Helmet Type | Passive |
| Lens Shade | 10 |
| Description | Passive Welding Helmet |
| Package Quantity | 1 |
| Shade Range | W10 |
| Manufacturers Part Number | 3012657 |
| Head Gear | Multi Point Adjustable |
| Brand | Marvel |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ANSI, CE, CSA |