Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Vollrath® Egg Poacher, 75080, 2-23/32" Hole Diameter, Stainless Steel - Pkg Qty 12

Vollrath® Egg Poacher, 75080, 2-23/32" Hole Diameter, Stainless Steel - Pkg Qty 12

Item #: WBB1225517

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$35.95 ea.

Price: $431.40 / Pkg of 12

Save $21.57 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vollrath® Wear-Ever Egg Poacher Cup, 566445, 3" Top Diameter, Non-Stick Finish

Vollrath® Wear-Ever Egg Poacher Cup, 566445, 3" Top Diameter, Non-Stick Finish

Vollrath® 42100 - Egg Poacher Pan, Non-Stick, For 12 Eggs - Pkg Qty 6

Vollrath® 42100 - Egg Poacher Pan, Non-Stick, For 12 Eggs - Pkg Qty 6

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Vollrath® Stock Pot 12.0 Qt (11.4 L)

Vollrath® Stock Pot 12.0 Qt (11.4 L)

Vollrath, Egg Poacher, 75080, 2-23/32" Hole Diameter, Stainless Steel

Features:
  • Stainless steel
  • Complete with pan, plate, cover, and lift-out aluminum poaching cups
  • Can be used to hold juice glasses on cold buffet bar
  • Hole diameter: 2 23/32" (6.9 cm)
  • Aluminum egg cups are Imported

Product Details

  • Fits Fits Full And One-Half Size Egg Poachers
  • Brand Vollrath
  • Package Quantity 12
  • Description Egg Poacher
  • Manufacturers Part Number 75080

Compliance & Certifications

  • Certifications NSF
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Egg Poacher, 75080, 2-23/32" Hole Diameter, Stainless Steel - Pkg Qty 12

Vollrath® Egg Poacher, 75080, 2-23/32" Hole Diameter, Stainless Steel - Pkg Qty 12

Item #: WBB1225517

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant