SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Larson Electronics EHL-LED-7W-100-1227-515, Explosion Proof LED Drop Light - 100ft Cord

Larson Electronics EHL-LED-7W-100-1227-515, Explosion Proof LED Drop Light - 100ft Cord

Item #: WBB2145718

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $909.00

$151.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Global Industrial™ 16" Portable Blower Fan, 16' Flexible Duct, 2 Speed, 2850 CFM, 1 HP

Global Industrial™ 16" Portable Blower Fan, 16' Flexible Duct, 2 Speed, 2850 CFM, 1 HP

Larson Electronics EHL-LED-7W-100-1523-1227-515, Explosion Proof LED Drop Light, 100' Cord, EXP Plug

Larson Electronics EHL-LED-7W-100-1523-1227-515, Explosion Proof LED Drop Light, 100' Cord, EXP Plug

Lind Equipment XP162LED-25P Explosion Proof Hand Lamp w/25' 16/3 SOOW Cord & Non-Expl Proof Gr. Plug

Lind Equipment XP162LED-25P Explosion Proof Hand Lamp w/25' 16/3 SOOW Cord & Non-Expl Proof Gr. Plug

Larson Electronics EXP-LED-F4W-BLK, Explosion Proof LED Flashlight - 4W, Push Button Switch - Black

Larson Electronics EXP-LED-F4W-BLK, Explosion Proof LED Flashlight - 4W, Push Button Switch - Black

Larson Electronics EPL-BS-161M-100, Explosion Proof LED Base Stand Light

Larson Electronics EPL-BS-161M-100, Explosion Proof LED Base Stand Light

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Streamlight® 45670 5300 Lumen Rechargeable LED Portable Scene Light W/ 72" Extension Pole

Streamlight® 45670 5300 Lumen Rechargeable LED Portable Scene Light W/ 72" Extension Pole

Larson Electronics EHL-LED-7W-100-1227-515, Explosion Proof LED Drop Light - 100ft Cord

Explosion Proof LED Drop Light / Trouble Light -10 Watt LED - 120-277V AC - 100 Foot SOOW Cord(-120-277V AC-5-15 Straight). Made in the USA The Larson Electronics EHL-LED-7W-100 Explosion Proof LED Drop Light / Trouble Light is U.L. approved Class 1 Division 1 & 2 Groups C and D - and is ideal for general work activities in hazardous locations requiring explosion proof protection. This 10 watt explosion proof LED work light from Larson Electronics produces 1050 lumens of bright white light and comes complete with 100 feet of explosion proof cord. The EHL-LED-7W-150 LED drop light has no ballast and the housing is constructed of non sparking aluminum which results in a very lightweight unit. This hazardous location hand lamp is Class 1, Division 1 and 2 and Class 2 Division 1 and 2 hazardous location environment approved. This explosion proof LED drop light is ideal for hazardous work areas where a ready source of easily managed lighting is desired. 100 Watt Incandescent Bulb With the EXP-LED-7W-100 Click Photos to Enlarge Click Photos to Enlarge Click Photos to Enlarge This 10 watt LED drop light is suitable for use in areas where petrochemical vapors and various dusts are present and projects 1050 lumens of light, which is twice the lumens per watt output of a 100 watt incandescent bulb. This unit is rated Class 1, Division 1 and comes complete with 100' of SOOW 16/3 AWG cord ending in an industrial grade cord cap. This hand lamp has a high efficiency LED bulb that requires no ballast, so the operator doesn`t need to drag a bulky ballast housing around. This can be particularly annoying when the ballast becomes entangled in the cord. The light produced by this unit has a 6000k color temperature, which is much sharper and whiter than the light produced by incandescent lamps.

Weights & Dimensions

  • Width 14 in
  • Length 16 in
  • Cord Length 100 ft
  • Height 8 in
  • Gauge 16/3 ga
  • Weight 18 lbs

Product Details

  • Bulb Type LED A19
  • Average Life 50000 hr
  • Mounting Location Handheld
  • Voltage 120/277 V
  • Lamp Included Y
  • Number of Lights 1
  • Cord Type SOOW
  • Watts 10 W
  • Package Quantity 1
  • Brand Larson Electronics
  • Manufacturers Part Number EHL-LED-7W-100-1227-515
  • Lumens 1050
  • Color Temperature 5600 K
  • Lamp Type LED A19

Warranty

  • Warranty 3 yr

Compliance & Certifications

  • UL Certification Class 1, Div 1 & 2 Grp C, D; Class II, Div 1 & 2 Grp F, G; Listed US & Canada
  • NEMA Connector Number 5-15P
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Larson Electronics EHL-LED-7W-100-1227-515, Explosion Proof LED Drop Light - 100ft Cord

Larson Electronics EHL-LED-7W-100-1227-515, Explosion Proof LED Drop Light - 100ft Cord

Item #: WBB2145718

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Larson Electronics EHL-LED-7W-100-1227-515, Explosion Proof LED Drop Light - 100ft Cord
    Larson Electronics EHL-LED-7W-100-1227-515, Explosion Proof LED Drop Light - 100ft Cord
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant