SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Larson Electronics EHL-LED-7W-100-1523-1227-515, Explosion Proof LED Drop Light, 100' Cord, EXP Plug

Larson Electronics EHL-LED-7W-100-1523-1227-515, Explosion Proof LED Drop Light, 100' Cord, EXP Plug

Item #: WBB2145731

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,283.00

$213.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Larson Electronics EHL-LED-7W-100-1227-515, Explosion Proof LED Drop Light - 100ft Cord

Larson Electronics EHL-LED-7W-100-1227-515, Explosion Proof LED Drop Light - 100ft Cord

U.S. Wire 68100 100 Ft. Single Tap Extension Cord w/ Lighted Ends, 10/3 Ga. SJWT-A, 300V, Yellow

U.S. Wire 68100 100 Ft. Single Tap Extension Cord w/ Lighted Ends, 10/3 Ga. SJWT-A, 300V, Yellow

Lind Equipment XP162LED-25P Explosion Proof Hand Lamp w/25' 16/3 SOOW Cord & Non-Expl Proof Gr. Plug

Lind Equipment XP162LED-25P Explosion Proof Hand Lamp w/25' 16/3 SOOW Cord & Non-Expl Proof Gr. Plug

Larson Electronics EXP-LED-F4W-BLK, Explosion Proof LED Flashlight - 4W, Push Button Switch - Black

Larson Electronics EXP-LED-F4W-BLK, Explosion Proof LED Flashlight - 4W, Push Button Switch - Black

Larson Electronics EPL-BS-161M-100, Explosion Proof LED Base Stand Light

Larson Electronics EPL-BS-161M-100, Explosion Proof LED Base Stand Light

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

NightStick® Professional 66 LED Dual Function Rechargeable Work Light SLR-2166, Yellow

NightStick® Professional 66 LED Dual Function Rechargeable Work Light SLR-2166, Yellow

Streamlight® 45670 5300 Lumen Rechargeable LED Portable Scene Light W/ 72" Extension Pole

Streamlight® 45670 5300 Lumen Rechargeable LED Portable Scene Light W/ 72" Extension Pole

Larson Electronics EHL-LED-7W-100-1523-1227-515, Explosion Proof LED Drop Light, 100' Cord, EXP Plug

Explosion Proof LED Drop Light / Trouble Light -10 Watt LED - 100' SOOW Cord EXP Plug - 120-277V(-120-277V AC-5-15). Made in the USA The Larson Electronics EHL-LED-7W-100-1523 Explosion Proof LED Drop Light / Trouble Light is U.L. approved Class 1 Division 1 & 2 Groups C and D - and is ideal for general work activities in hazardous locations requiring explosion proof protection. This 10 watt explosion proof LED work light produces 1050 lumens of bright white light and comes complete with 50 feet of explosion proof cord. The EHL-LED-7W-100-1523 LED drop light has no ballast and the housing is constructed of non sparking aluminum which results in a very lightweight unit. This hazardous location hand lamp is Class 1, Division 1 and 2 and Class 2 Division 1 and 2 hazardous location environment approved. This explosion proof LED drop light is ideal for hazardous work areas where a ready source of easily managed lighting is desired. These particular units also come standard with an explosion proof twist-lock plug. The plug is Class 1, Division 1 & 2 and Class 2, Division 1 & 2 rated. In order to complete the seal, operator must take twist-lock explosion proof plug and connect to an explosion proof outlet receptacle. Connecting to a regular 120VAC outlet renders the plug useless and should only be done when connecting the light outside of the explosion proof environment. 100 Watt Incandescent Bulb With the EXP-LED-7W-100 Click Photos to Enlarge Click Photos to Enlarge Click Photos to Enlarge This 10 watt LED drop light is suitable for use in areas where petrochemical vapors and various dusts are present and projects 1050 lumens of light, which is twice the lumens per watt output of a 100 watt incandescent bulb. This unit is rated Class 1, Division 1 and comes complete with 100' of SOOW 16/3 AWG cord ending in a 5-15 straight blade plug.

Weights & Dimensions

  • Width 14 in
  • Length 16 in
  • Cord Length 100 ft
  • Height 8 in
  • Gauge 16/3 ga
  • Weight 18 lbs

Product Details

  • Average Life 50000 hr
  • Mounting Location Handheld
  • Voltage 120/277 V
  • Bulb Type LED A19
  • Lamp Included Y
  • Number of Lights 1
  • Cord Type SOOW
  • Watts 10 W
  • Package Quantity 1
  • Brand Larson Electronics
  • Manufacturers Part Number EHL-LED-7W-100-1523-1227-515
  • Lumens 1050
  • Color Temperature 5600 K
  • Lamp Type LED A19

Warranty

  • Warranty 3 yr

Compliance & Certifications

  • UL Certification Class 1, Div 1 & 2 Grp C, D; Class II, Div 1 & 2 Grp F, G; Listed US & Canada
  • NEMA Connector Number 5-15P
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Larson Electronics EHL-LED-7W-100-1523-1227-515, Explosion Proof LED Drop Light, 100' Cord, EXP Plug

Larson Electronics EHL-LED-7W-100-1523-1227-515, Explosion Proof LED Drop Light, 100' Cord, EXP Plug

Item #: WBB2145731

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Larson Electronics EHL-LED-7W-100-1523-1227-515, Explosion Proof LED Drop Light, 100' Cord, EXP Plug
    Larson Electronics EHL-LED-7W-100-1523-1227-515, Explosion Proof LED Drop Light, 100' Cord, EXP Plug
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant